19243 / 1.938X2.686X0.304 CRWA1 V
Description
CRSEAL 19243 / 1.938X2.686X0.304 CRWA1 V ; DBL LIP SEAL
Part # 19243
BDI # 1243346
Features
Housing Bore - Millimeter:
68.224
Nominal Width - Millimeter:
7.722
Housing Bore - Inch:
2.686
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
1.938
Shaft Diameter - Millimeter:
49.225
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
183494
13867 / 1.375X2.502X0.313 CRW1 V
Description
CRSEAL 13867 / 1.375X2.502X0.313 CRW1 V ; NON-RETURNABLE SGL LIP SEAL
Part # 13867
BDI # 1241851
Features
Housing Bore - Millimeter:
63.551
Nominal Width - Millimeter:
7.95
Housing Bore - Inch:
2.502
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
1.375
Shaft Diameter - Millimeter:
34.925
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
181933
Features
Housing Bore - Millimeter:
76.2
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
3
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.375
Shaft Diameter - Inch:
2.25
Shaft Diameter - Millimeter:
57.15
Inch - Metric:
Inch
Other Features:
High Pressure
95X120X12 CRW1 V
Description
CRSEAL 95X120X12 CRW1 V SGL LIP SEAL ; NON-RETURNABLE
Part # 95X120X12 CRW1 V
BDI # 1244212
Features
Housing Bore - Millimeter:
120
Nominal Width - Millimeter:
12
Housing Bore - Inch:
4.724
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
3.74
Shaft Diameter - Millimeter:
95
Inch - Metric:
Metric
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
185717
10518 / 1.063X1.499X0.25 CRW1 V
Description
CRSEAL 10518 / 1.063X1.499X0.25 CRW1 V ; NON-RETURNABLE SGL LIP SEAL
Part # 10518
BDI # 1238866
Features
Housing Bore - Millimeter:
38.075
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
1.499
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
1.063
Shaft Diameter - Millimeter:
27
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
180770