47379 / 4.75X5.751X0.5 CRW1 V

COMPARE

47379 / 4.75X5.751X0.5 CRW1 V

Description
CRSEAL 47379 / 4.75X5.751X0.5 CRW1 V ; SGL LIP SEAL

SKF

Part # 47379

BDI # 1252970

Features

Housing Bore - Millimeter: 146.075
Nominal Width - Millimeter: 12.7
Housing Bore - Inch: 5.751
Solid or Split Seal: Solid
Lip Material: Viton

Shaft Diameter - Inch: 4.75
Shaft Diameter - Millimeter: 120.65
Inch - Metric: Inch
Other Features: Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN: 186281

Price Inventory : Available to order
Loading Price
QTY
400955 / 95 VS V

COMPARE

400955 / 95 VS V

Description
CRSEAL 400955 / 95 VS V V-RING SEAL ; 3.661X0.61 VR2 V

SKF

Part # 400955

BDI # 1244997

Price Inventory : Available to order
Loading Price
QTY