17645 / 1.75X2.875X0.375 CRWHA1 R
Description
CRSEAL 17645 / 1.75X2.875X0.375 CRWHA1 R ; DBL LIP SEAL
Part # 17645
BDI # 1243156
Features
Housing Bore - Millimeter:
73.025
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
2.875
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.75
Shaft Diameter - Millimeter:
44.45
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
183114
400900 / 90 VA R
Description
CRSEAL 400900 / 90 VA R V-RING SEAL ; 3.464X0.433 VR1 R
Part # 400900
BDI # 1414314
Features
Housing Bore - Millimeter:
368.3
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
14.5
Solid or Split Seal:
Split
Lip Material:
Mill-Right N
Shaft Diameter - Inch:
13
Shaft Diameter - Millimeter:
330.2
Inch - Metric:
Inch
Other Features:
General Purpose | Cover Plate Required
Global Part Number GPN:
188911
25003-7805
Description
25003-7805 OIL SEAL ; 330MM ID 368MM OD 16MM W
Part # 25003-7805
BDI # 22831506
Features
Housing Bore - Millimeter:
368.3
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
14.5
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.625
Shaft Diameter - Inch:
13
Shaft Diameter - Millimeter:
330.2
Inch - Metric:
Inch