Features
Housing Bore - Millimeter:
82.55
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
3.25
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.5
Shaft Diameter - Millimeter:
63.5
Inch - Metric:
Inch
Other Features:
Assembled | General Purpose | With Inner Case
Global Part Number GPN:
199235
23093 / 2.313X3.251X0.438 CRWH1 R
Description
CRSEAL 23093 / 2.313X3.251X0.438 CRWH1 R ; SGL LIP SEAL
Part # 23093
BDI # 1243656
Features
Housing Bore - Millimeter:
82.55
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
3.25
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.313
Shaft Diameter - Millimeter:
58.75
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
184288
22430 / 2.25X3.25X0.27 X15 R
Description
CRSEAL 22430 / 2.25X3.25X0.27 X15 R ; LIP SEAL
Part # 22430
BDI # 1246894
Features
Housing Bore - Millimeter:
82.55
Nominal Width - Millimeter:
6.858
Housing Bore - Inch:
3.25
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.25
Shaft Diameter - Millimeter:
57.15
Inch - Metric:
Inch
Other Features:
External Lip | Without Inner Case
Global Part Number GPN:
604436
20735 / 2.063X3.25X0.294 X15 R
Description
CRSEAL 20735 / 2.063X3.25X0.294 X15 R ; LIP SEAL
Part # 20735
BDI # 1245815
Features
Housing Bore - Millimeter:
82.55
Nominal Width - Millimeter:
7.468
Housing Bore - Inch:
3.25
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.063
Shaft Diameter - Millimeter:
52.4
Inch - Metric:
Inch
Other Features:
External Lip | Without Inner Case
Global Part Number GPN:
604360
21301 / 2.125X3.25 HDDF1 R
Description
CRSEAL 21301 / 2.125X3.25 HDDF1 R SEAL ; NON-RETURNABLE
Part # 21301
BDI # 18204786
Features
Housing Bore - Millimeter:
82.55
Nominal Width - Millimeter:
0
Housing Bore - Inch:
3.25
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0
Shaft Diameter - Inch:
2.125
Shaft Diameter - Millimeter:
53.975
Inch - Metric:
Inch