Features
Housing Bore - Millimeter:
142.9
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
5.626
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
4.25
Shaft Diameter - Millimeter:
107.95
Inch - Metric:
Inch
Other Features:
Assembled | General Purpose | With Inner Case
Global Part Number GPN:
199423
40086 / 4X5.626X0.688 SCOT2 R
Description
CRSEAL 40086 / 4X5.626X0.688 SCOT2 R ; NON-RETURNABLE LIP SEAL
Part # 40086
BDI # 1252032
Features
Housing Bore - Millimeter:
142.9
Nominal Width - Millimeter:
17.475
Housing Bore - Inch:
5.626
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.688
Shaft Diameter - Inch:
4
Shaft Diameter - Millimeter:
101.6
Inch - Metric:
Inch
38758 / 3.875X5.626X0.433 CRWHA1 R
Description
CRSEAL 38758/ 3.875X5.626X0.433 CRWHA1 R ; NON-RETURNABLE DBL LIP SEAL
Part # 38758
BDI # 1251853
Features
Housing Bore - Millimeter:
142.9
Nominal Width - Millimeter:
10.998
Housing Bore - Inch:
5.626
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
3.875
Shaft Diameter - Millimeter:
98.425
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
185864
36910 / 3.688X5.626X0.438 CRWA1 R
Description
CRSEAL 36910 / 3.688X5.626X0.438 CRWA1 R ; NON-RETURNABLE DBL LIP SEAL
Part # 36910
BDI # 1251591
Features
Housing Bore - Millimeter:
142.9
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
5.626
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
3.688
Shaft Diameter - Millimeter:
93.675
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
604894
46155 / 4.625X5.626X0.5 CRWH1 V
Description
CRSEAL 46155 / 4.625X5.626X0.5 CRWH1 V ; NON-RETURNABLE SGL LIP SEAL
Part # 46155
BDI # 1252881
Features
Housing Bore - Millimeter:
142.9
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
5.626
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
4.625
Shaft Diameter - Millimeter:
117.475
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
186233