Features
Housing Bore - Millimeter:
82.55
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
3.25
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.5
Shaft Diameter - Millimeter:
63.5
Inch - Metric:
Inch
Other Features:
Assembled | General Purpose | With Inner Case
Global Part Number GPN:
199235
534616 / 2.5X3.25X0.35 CRWA5 V
Description
CRSEAL 534616 / 2.5X3.25X0.35 CRWA5 V ; NON-RETURNABLE DBL LIP SEAL
Part # 534616
BDI # 22779061
Features
Housing Bore - Millimeter:
82.55
Nominal Width - Millimeter:
8.89
Housing Bore - Inch:
3.25
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.35
Shaft Diameter - Inch:
2.5
Shaft Diameter - Millimeter:
63.5
Inch - Metric:
Inch
Other Features:
Bore-Tite on OD | Without Inner Case
21301 / 2.125X3.25 HDDF1 R
Description
CRSEAL 21301 / 2.125X3.25 HDDF1 R SEAL ; NON-RETURNABLE
Part # 21301
BDI # 18204786
Features
Housing Bore - Millimeter:
82.55
Nominal Width - Millimeter:
0
Housing Bore - Inch:
3.25
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0
Shaft Diameter - Inch:
2.125
Shaft Diameter - Millimeter:
53.975
Inch - Metric:
Inch
21298 / 2.125X3.25X0.27 X15 R
Description
CRSEAL 21298 / 2.125X3.25X0.27 X15 R ; NON-RETURNABLE LIP SEAL
Part # 21298
BDI # 1246062
Features
Housing Bore - Millimeter:
82.55
Nominal Width - Millimeter:
6.858
Housing Bore - Inch:
3.25
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.125
Shaft Diameter - Millimeter:
53.975
Inch - Metric:
Inch
Other Features:
External Lip | Without Inner Case
Global Part Number GPN:
604347
20735 / 2.063X3.25X0.294 X15 R
Description
CRSEAL 20735 / 2.063X3.25X0.294 X15 R ; LIP SEAL
Part # 20735
BDI # 1245815
Features
Housing Bore - Millimeter:
82.55
Nominal Width - Millimeter:
7.468
Housing Bore - Inch:
3.25
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.063
Shaft Diameter - Millimeter:
52.4
Inch - Metric:
Inch
Other Features:
External Lip | Without Inner Case
Global Part Number GPN:
604360