13414 H1L2160
Description
13414 H1L2160 SOLID SEAL ; NON RETURNABLE
Part # 13414 H1L2160
BDI # 18224474
Features
Housing Bore - Millimeter:
95.275
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
3.751
Solid or Split Seal:
Solid
Lip Material:
EPDM
Nominal Width - Inch:
0.438
Shaft Diameter - Inch:
3
Shaft Diameter - Millimeter:
76.2
Inch - Metric:
Inch
11499 H1L2160
Description
11499 H1L2160 SOLID SEAL ; EPDM LUP 1.772 2.622 .500 NON RETURNABLE
Part # 11499 H1L2160
BDI # 19056683
Features
Housing Bore - Millimeter:
66.599
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
2.622
Solid or Split Seal:
Solid
Lip Material:
EPDM
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
1.772
Shaft Diameter - Millimeter:
45.009
Inch - Metric:
Inch
11197 H1L2160
Description
11197 H1L2160 SOLID SEAL ; EPDM LUP 3.500 4.500 .500 NON RETURNABLE
Part # 11197 H1L2160
BDI # 19056524
Features
Housing Bore - Millimeter:
114.3
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
4.5
Solid or Split Seal:
Solid
Lip Material:
EPDM
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
3.5
Shaft Diameter - Millimeter:
88.9
Inch - Metric:
Inch
9972 H1L2160
Description
9972 H1L2160 SOLID SEAL ; NON RETURNABLE
Part # 9972 H1L2160
BDI # 18226915
Features
Housing Bore - Millimeter:
203.2
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
8
Solid or Split Seal:
Solid
Lip Material:
EPDM
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
6.625
Shaft Diameter - Millimeter:
168.275
Inch - Metric:
Inch
15460 H1L21
Description
15460 H1L21 ROTARY LIP SEAL ; NON RETURNABLE EPDM LPD
Part # 15460 H1L21
BDI # 22458005
Features
Housing Bore - Millimeter:
238.125
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
9.375
Solid or Split Seal:
Solid
Lip Material:
EPDM
Nominal Width - Inch:
0.625
Shaft Diameter - Inch:
7.75
Shaft Diameter - Millimeter:
196.85
Inch - Metric:
Inch