Features
Housing Bore - Millimeter:
79.375
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
3.125
Solid or Split Seal:
Solid
Lip Material:
FDA Gylon
Nominal Width - Inch:
0.375
Shaft Diameter - Inch:
2.438
Shaft Diameter - Millimeter:
61.925
Inch - Metric:
Inch
24125-2149
Description
24125-2149 HI-PERFORMANCE SEAL ; NON-RETURNABLE 75MM ID 98MM OD
Part # 24125-2149
BDI # 22832685
Features
Housing Bore - Millimeter:
98.425
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
3.875
Solid or Split Seal:
Solid
Lip Material:
FDA Gylon
Nominal Width - Inch:
0.375
Shaft Diameter - Inch:
2.938
Shaft Diameter - Millimeter:
74.625
Inch - Metric:
Inch
24125-4737
Description
24125-4737 HI-PERFORMANCE SEAL ; NON-RETURNABLE 64MM ID 121MM OD
Part # 24125-4737
BDI # 22840515
Features
Housing Bore - Millimeter:
120.65
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
4.75
Solid or Split Seal:
Solid
Lip Material:
FDA Gylon
Nominal Width - Inch:
0.375
Shaft Diameter - Inch:
2.5
Shaft Diameter - Millimeter:
63.5
Inch - Metric:
Inch
24125-0759
Description
24125-0759 HI-PERFORMANCE SEAL ; 70MM ID 100MM OD 10MM W
Part # 24125-0759
BDI # 22838983
Features
Housing Bore - Millimeter:
100
Nominal Width - Millimeter:
10.008
Housing Bore - Inch:
3.937
Solid or Split Seal:
Solid
Lip Material:
FDA Gylon
Nominal Width - Inch:
0.394
Shaft Diameter - Inch:
2.756
Shaft Diameter - Millimeter:
70.002
Inch - Metric:
Inch
24056-1787
Description
24056-1787 HI-PERFORMANCE SEAL ; 35MM ID X 47MM OD X 8MM W
Part # 24056-1787
BDI # 22839414
Features
Housing Bore - Millimeter:
46.99
Nominal Width - Millimeter:
8.001
Housing Bore - Inch:
1.85
Solid or Split Seal:
Solid
Lip Material:
FDA Gylon
Nominal Width - Inch:
0.315
Shaft Diameter - Inch:
1.378
Shaft Diameter - Millimeter:
35.001
Inch - Metric:
Inch