Features
Housing Bore - Millimeter:
68.224
Nominal Width - Millimeter:
7.95
Housing Bore - Inch:
2.686
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.688
Shaft Diameter - Millimeter:
42.875
Inch - Metric:
Inch
Other Features:
Bonded | General Purpose | Without Inner Case
Global Part Number GPN:
634396
17037 / 1.688X3.091X0.5 CRSA4 R
Description
CRSEAL 17037 / 1.688X3.091X0.5 CRSA4 R ; NON-RETURNABLE DBL LIP SEAL
Part # 17037
BDI # 1244012
Features
Housing Bore - Millimeter:
78.511
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
3.091
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.688
Shaft Diameter - Millimeter:
42.875
Inch - Metric:
Inch
Other Features:
Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
604219
17038 / 1.688X3.125X0.375 CRWA1 R
Description
CRSEAL 17038 / 1.688X3.125X0.375 CRWA1 R ; NON-RETURNABLE DBL LIP SEAL
Part # 17038
BDI # 1244013
Features
Housing Bore - Millimeter:
79.375
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
3.125
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.688
Shaft Diameter - Millimeter:
42.875
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
182972
16814 / 1.688X2.623X0.313 CRWA1 R
Description
CRSEAL 16814 / 1.688X2.623X0.313 CRWA1 R ; DBL LIP SEAL
Part # 16814
BDI # 1252005
Features
Housing Bore - Millimeter:
66.624
Nominal Width - Millimeter:
7.95
Housing Bore - Inch:
2.623
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.688
Shaft Diameter - Millimeter:
42.875
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
603681
16960 / 1.688X2.835X0.469 CRSA1 R
Description
CRSEAL 16960 / 1.688X2.835X0.469 CRSA1 R ; NON-RETURNABLE DBL LIP SEAL
Part # 16960
BDI # 1243884
Features
Housing Bore - Millimeter:
72.009
Nominal Width - Millimeter:
11.913
Housing Bore - Inch:
2.835
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.688
Shaft Diameter - Millimeter:
42.875
Inch - Metric:
Inch
Other Features:
Without Inner Case
Global Part Number GPN:
182919