Page 1 of 58

Next

Compare
1110T HUB 4.375 1X1/2KW NR 0788496

COMPARE

1110T HUB 4.375 1X1/2KW NR 0788496

Description
1110T HUB 4.375 1X1/2KW ; NR 0788496

FALK

Part # 4300622

BDI # 18106265

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 208.026
Inch - Metric: Inch
Material: Steel

Length Thru Bore - Millimeter: 127
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 160.274
Coupling Type: Grid Coupling
Torque: 82500In-Lbs

Price Inventory : Available to order
Loading Price
QTY
12022 4 3/8

COMPARE

12022 4 3/8

Description
12022 4 3/8 CHAIN COUPLING HUB ; 120 CHAIN 22 TEETH

MARTIN SPROCKET & GR

Part # 12022 4 3/8

BDI # 615224

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 11.33

Length Thru Bore - Millimeter: 101.6
Other Features: Components May or May Not Intermix Among Brands | Hardened Teeth | Set Screw
Hub Diameter - Millimeter: 222.25
Hub Diameter - Inch: 8.75
Coupling Type: Chain Coupling

Price Inventory : Available to order
Loading Price
QTY
1110T-HUB4 3/8

COMPARE

1110T-HUB4 3/8

Description
1110T-HUB4 3/8 COUPLING HUB ; BLUE-FLEX GRID BS KWY 2 SS

MARTIN SPROCKET & GR

Part # 1110T-HUB4 3/8

BDI # 24658557

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 208.026
Inch - Metric: Inch
Material: Steel

Length Thru Bore - Millimeter: 127
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 160.274
Coupling Type: Grid Coupling
Torque: 82500In-Lbs

Price Inventory : Available to order
Loading Price
QTY
1045G FLEX HUB 4.250 1X1/2KW 0788540

COMPARE

1045G FLEX HUB 4.250 1X1/2KW 0788540

Description
1045G FLEX HUB 4.250 1X1/2KW ; 0788540

FALK

Part # 4400224

BDI # 18105097

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 134.874

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 234.95
Hub Diameter - Inch: 9.25
Coupling Type: Gear Coupling
Torque: 371700In-Lbs

Price Inventory : Available to order
Loading Price
QTY
RAPTOR 80HCB 4-1/4IN

COMPARE

RAPTOR 80HCB 4-1/4IN

Description
RAPTOR 80HCB 4-1/4" INT FIT

DODGE

Part # 015907

BDI # 20492835

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 11.25

Length Thru Bore - Millimeter: 123.698
Other Features: Components May or May Not Intermix Among Brands | Tire Style | Interference Shaft Fit | 2 Set Screws
Hub Diameter - Millimeter: 241.046
Coupling Type: Elastomeric Coupling
Torque: 39503In-Lbs

Price Inventory : Available to order
Loading Price
QTY