Page 1 of 6

Next

Compare
140HCBM 8-7/16IN RAPTOR

COMPARE

140HCBM 8-7/16IN RAPTOR

Description
140HCBM 8-7/16IN RAPTOR COUPLING HUB

DODGE

Part # 016689

BDI # 22276305

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 20.88

Length Thru Bore - Millimeter: 177.8
Other Features: Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter: 381.254
Coupling Type: Elastomeric Coupling
Torque: 340340In-Lbs

Price Inventory : Available to order
Loading Price
QTY
140HCB 8-7/16IN RAPTOR

COMPARE

140HCB 8-7/16IN RAPTOR

Description
140HCB 8-7/16IN RAPTOR COUPLING HUB

DODGE

Part # 015195

BDI # 22276567

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 20.88

Length Thru Bore - Millimeter: 177.8
Other Features: Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter: 381.254
Coupling Type: Elastomeric Coupling
Torque: 340340In-Lbs

Price Inventory : Available to order
Loading Price
QTY
F 9 8-3/8 2X3/4 KW

COMPARE

F 9 8-3/8 2X3/4 KW

Description
F 9 HUB 8-3/8 2X3/4KW

TIMKEN LOVEJOY

Part # F-9-HUB-8-3/8-2"X3/4KW

BDI # 598439

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Carbon Steel
Length Thru Bore - Millimeter: 292.1

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 431.8
Hub Diameter - Inch: 17
Coupling Type: Gear Coupling
Torque: 1827000In-Lbs

Price Inventory : Available to order
Loading Price
QTY
FCX 5.5 HUB 8-3/8 2X3/4KW

COMPARE

FCX 5.5 HUB 8-3/8 2X3/4KW

Description
FCX 5.5 HUB 8-3/8 2X3/4KW

TIMKEN LOVEJOY

Part # FCX 5.5 HUB 8-3/8 2X3/4KW

BDI # 23190468

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 175.514

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 286.512
Hub Diameter - Inch: 11.28
Coupling Type: Gear Coupling
Torque: 771300In-Lbs

Price Inventory : Available to order
Loading Price
QTY
F 9E FH 8-3/8 2IN KW WITH ACCESSORY KIT

COMPARE

F 9E FH 8-3/8 2IN KW WITH ACCESSORY KIT

Description
F 9E FH 8-3/8 2IN KW WITH ACCESSORY KIT ; POR

TIMKEN LOVEJOY

Part # 69790413647

BDI # 19074841

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Carbon Steel
Length Thru Bore - Millimeter: 292.1

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 431.8
Hub Diameter - Inch: 17
Coupling Type: Gear Coupling
Torque: 1827000In-Lbs

Price Inventory : Available to order
Loading Price
QTY