100 HTL HUB OMEGA 7300850
Description
100 HTL HUB OMEGA TAPERLOCK HUB ; 7300850
Part # 9649460
BDI # 18138454
Features
Bore Profile:
Bushed
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.125
Length Thru Bore - Millimeter:
114.3
Other Features:
Components May or May Not Intermix Among Brands | Taper Lock Bushing
Hub Diameter - Millimeter:
260.35
Coupling Type:
Elastomeric Coupling
Torque:
85050In-Lbs
100 HQD HUB M OMEGA 7300907
Description
100 HQD HUB M OMEGA COUPLING HUB ; 100 QD
Part # 9650210
BDI # 18138453
Features
Bore Profile:
Bushed
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.125
Length Thru Bore - Millimeter:
172.72
Other Features:
Components May or May Not Intermix Among Brands | QD Bushing
Hub Diameter - Millimeter:
260.35
Coupling Type:
Elastomeric Coupling
Torque:
85050In-Lbs
Features
Bore Profile:
Minimum Plain Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.125
Length Thru Bore - Millimeter:
139.7
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
260.35
Coupling Type:
Elastomeric Coupling
Torque:
85050In-Lbs
100 HMM RB OMEGA 7379230
Description
100 HMM RB OMEGA 7379230 MILL MOTOR ; POR
Part # 9650264
BDI # 18138452
Features
Bore Profile:
Minimum Plain Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.125
Other Features:
Components May or May Not Intermix Among Brands | Mill Motor Hub
Hub Diameter - Millimeter:
260.35
Hub Diameter - Inch:
10.25
Coupling Type:
Elastomeric Coupling
Torque:
85050In-Lbs