60R STD FLEX ELEMNT WRAPFLEX 3700220
Description
60R STD FLEX ELEMNT WRAPFLEX 3700220 ; W/FSTNR
Part # 4500139
BDI # 18484224
Features
Component:
Element Assembly
Width - Millimeter:
67.056
Inch - Metric:
Inch
Material:
Polyurethane
Outside Diameter - Inch:
10.94
Outside Diameter - Millimeter:
277.876
Other Features:
Components May or May Not Intermix Among Brands | Includes Steel Cover and Fasteners
Coupling Type:
Elastomeric Coupling
Torque:
35500In-Lbs
Width - Inch:
2.64
60R STEEL COVER WRAPFLEX
Description
60R STEEL COVER WRAPFLEX ; 3301262
Part # 4500081
BDI # 18484226
Features
Component:
Cover
Inch - Metric:
Inch
Material:
Epoxy Coated Steel
Outside Diameter - Inch:
10.94
Outside Diameter - Millimeter:
277.876
Coupling Type:
Elastomeric Coupling
SXCS255-6 HUB RSB
Description
SXCS255-6 HUB RSB ; NON-RETURNABLE FOR SXCS 255-6 DISC CPLG
Part # SXCS255-6-HUB-RSB
BDI # 598725
Features
Bore Profile:
No Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
274.066
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.94
Length Thru Bore - Millimeter:
115.062
Other Features:
Components May or May Not Intermix Among Brands | Close Coupled | Solid Hub | Torsionally Rigid
Hub Diameter - Millimeter:
137.922
Coupling Type:
Disc Coupling
60R STL COVER/ELEMENT WRAPFLEX 3701487
Description
60R STL COVER/ELEMENT WRAPFLEX 3701487 ; NON-RETURNABLE ELEMENT ASSY
Part # 60R STL COVER/ELEMENT WRAPFLEX 3701487
BDI # 21580710
Features
Component:
Element Assembly
Width - Millimeter:
67.056
Inch - Metric:
Inch
Material:
Polyurethane
Outside Diameter - Inch:
10.94
Outside Diameter - Millimeter:
277.876
Other Features:
Components May or May Not Intermix Among Brands | Includes Steel Cover and Fasteners
Coupling Type:
Elastomeric Coupling
Torque:
35500In-Lbs
Width - Inch:
2.64