Page 1 of 17

Next

Compare
FC25 7/8

COMPARE

FC25 7/8

Description
FC25 7/8 COUPLING HUB

BOSTON GEAR

Part # 08272

BDI # 160609

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 2.5

Length Thru Bore - Millimeter: 40.488
Other Features: Components May or May Not Intermix Among Brands
Mounting Method: Set Screw
Hub Diameter - Millimeter: 57.15
Coupling Type: Jaw Coupling

Price Inventory : In stock
Loading Price
QTY
6H 3/4

COMPARE

6H 3/4

Description
6H 3/4 COUPLING HUB ; QUADRA-FLEX COUPLING

MARTIN SPROCKET & GR

Part # 6H 3/4

BDI # 622529

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 2.5

Length Thru Bore - Millimeter: 30.963
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 63.5
Coupling Type: Elastomeric Coupling
Torque: TPR 450 | Hytrel 1800In-Lbs

Price Inventory : Available to order
Loading Price
QTY
6H 1

COMPARE

6H 1

Description
6H 1 COUPLING HUB ; 1" BORE 2-1/2" OD ELASTOMERIC COUPLING

MARTIN SPROCKET & GR

Part # 6H 1

BDI # 622525

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 2.5

Length Thru Bore - Millimeter: 30.963
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 63.5
Coupling Type: Elastomeric Coupling
Torque: TPR 450 | Hytrel 1800In-Lbs

Price Inventory : Available to order
Loading Price
QTY
4J 15MM

COMPARE

4J 15MM

Description
4J 15MM COUPLING HUB

TB WOODS

Part # 4J15MM

BDI # 997934

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 2.5

Length Thru Bore - Millimeter: 21.819
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 41.402
Coupling Type: Elastomeric Coupling
Torque: EPDM/Neoprene 120In-Lbs

Price Inventory : Available to order
Loading Price
QTY
5R HSB PM 1IN WRAPFLEX 0789333

COMPARE

5R HSB PM 1IN WRAPFLEX 0789333

Description
5R HSB PM 1IN WRAPFLEX 0789333 ; 1/4"X1/8" KW 2SS CPLG HUB

REXNORD

Part # 4500034

BDI # 18483431

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 2.5

Length Thru Bore - Millimeter: 25.908
Other Features: Components May or May Not Intermix Among Brands | Jaw Type
Hub Diameter - Millimeter: 59.944
Coupling Type: Elastomeric Coupling
Torque: 550In-Lbs

Price Inventory : Available to order
Loading Price
QTY