V110 ELEMENT VIVA 7392646
Description
V110 ELEMENT VIVA ; 7392646 CLOSE CPLG
Part # 9650274
BDI # 18146337
Features
Component:
Element
Width - Millimeter:
97
Inch - Metric:
Metric
Material:
Polyurethane
Outside Diameter - Inch:
4.331
Outside Diameter - Millimeter:
110
Other Features:
Components May or May Not Intermix Among Brands | Close Coupled | Maximum Shaft Distance 55
Coupling Type:
Elastomeric Coupling
Torque:
62Nm
Width - Inch:
3.819
VS110-R SPACER ELEMENT VIVA 7392702R
Description
VS110-R SPACER ELEMENT VIVA ; 7392702R W/RING
Part # 9650283
BDI # 18146436
Features
Component:
Spacer Element
Width - Millimeter:
182
Inch - Metric:
Metric
Material:
Polyurethane
Outside Diameter - Inch:
4.331
Outside Diameter - Millimeter:
110
Other Features:
Components May or May Not Intermix Among Brands | Maximum Shaft Distance 140
Coupling Type:
Elastomeric Coupling
Torque:
62Nm
Width - Inch:
7.165
SX110-6 32MM 10X3.3MM KW
Description
SX110-6 32MM 10X3.3MM KW HUB ; FOR SX 110-6 DISC CPLG
Part # SX110-6-HUB-32MMP7-10X3.3MMKW
BDI # 598459
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
110
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.331
Length Thru Bore - Millimeter:
50
Other Features:
Components May or May Not Intermix Among Brands | Torsionally Rigid
Hub Diameter - Millimeter:
65
Coupling Type:
Disc Coupling
1030 COVER/GRID ASSY HORIZONTAL METRIC
Description
1030 COVER/GRID ASSY HORIZONTAL METRIC
Part # 1030-CVR/GRID ASSY-HZ MM
BDI # 597845
Features
Component:
Horizontal Split Cover and Grid Assembly
Width - Millimeter:
68.326
Inch - Metric:
Metric
Material:
Aluminum
Outside Diameter - Inch:
4.331
Outside Diameter - Millimeter:
110
Other Features:
Components May or May Not Intermix Among Brands | Alloy Steel Grid
Coupling Type:
Grid Coupling
Width - Inch:
2.69
SX110-6 35MM 10X3.3MM KW
Description
SX110-6 35MM 10X3.3MM KW HUB
Part # SX110-6-HUB-35MMP7-10X3.3MMKW
BDI # 598461
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
110
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.331
Length Thru Bore - Millimeter:
50
Other Features:
Components May or May Not Intermix Among Brands | Torsionally Rigid
Hub Diameter - Millimeter:
65
Coupling Type:
Disc Coupling