PX60 PARA-FLEX ELEMENT
Description
PX60 PARA-FLEX ELEMENT ; 6-1/2" OD ELASTOMERIC TYPE RUBBER
Part # 011106
BDI # 239803
Features
Component:
Element
Width - Millimeter:
0
Inch - Metric:
Inch
Material:
Rubber
Outside Diameter - Inch:
6.5
Outside Diameter - Millimeter:
165.1
Other Features:
Components May or May Not Intermix Among Brands | Split
Coupling Type:
Elastomeric Coupling
Torque:
1800In-Lbs
Width - Inch:
0
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
6.5
Length Thru Bore - Millimeter:
97.536
Other Features:
Components May or May Not Intermix Among Brands | Shaft Attachment with 2 Set Screws
Hub Diameter - Millimeter:
165.1
Coupling Type:
Elastomeric Coupling
Torque:
18000In-Lbs
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Outside Diameter - Inch:
6.5
Length Thru Bore - Millimeter:
97.638
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
165.1
Hub Diameter - Inch:
6.5
Coupling Type:
Elastomeric Coupling
Torque:
EPDM/Neoprene 18000 | Hytrel 72480In-Lbs
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.5
Length Thru Bore - Millimeter:
97.638
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
165.1
Coupling Type:
Elastomeric Coupling
Torque:
EPDM/Neoprene 18000 | Hytrel 72480In-Lbs
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.5
Length Thru Bore - Millimeter:
97.638
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
165.1
Coupling Type:
Elastomeric Coupling
Torque:
EPDM/Neoprene 18000 | Hytrel 72480In-Lbs