Page 1 of 31

Next

Compare
PX90 PARA-FLEX ELEMENT

COMPARE

PX90 PARA-FLEX ELEMENT

Description
PX90 PARA-FLEX ELEMENT ; 9-1/4" OD ELASTOMERIC TYPE RUBBER

DODGE

Part # 011109

BDI # 239575

Features

Component: Element
Width - Millimeter: 0
Inch - Metric: Inch
Material: Rubber
Outside Diameter - Inch: 9.25

Outside Diameter - Millimeter: 234.95
Other Features: Components May or May Not Intermix Among Brands | Split
Coupling Type: Elastomeric Coupling
Torque: 4502In-Lbs
Width - Inch: 0

Price Inventory : In stock
Loading Price
QTY
OMEGA 70 HCB X 3.875

COMPARE

OMEGA 70 HCB X 3.875

Description
OMEGA 70 HCB X 3.875 COUPLING HUB

REXNORD

Part # 10318150

BDI # 21917996

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 9.25

Length Thru Bore - Millimeter: 91.948
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 177.8
Coupling Type: Elastomeric Coupling
Torque: 22125In-Lbs

Price Inventory : Available to order
Loading Price
QTY
RAPTOR 70HCB 3-3/8IN

COMPARE

RAPTOR 70HCB 3-3/8IN

Description
RAPTOR 70HCB 3-3/8IN COUPLING HUB

DODGE

Part # 015781

BDI # 20492657

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 9.25

Length Thru Bore - Millimeter: 91.948
Other Features: Components May or May Not Intermix Among Brands | Tire Style | Interference Shaft Fit | 2 Set Screws
Hub Diameter - Millimeter: 177.546
Coupling Type: Elastomeric Coupling
Torque: 22132In-Lbs

Price Inventory : Available to order
Loading Price
QTY
OMEGA 70 HCB X 3.375 7/8 X 7/16 KW

COMPARE

OMEGA 70 HCB X 3.375 7/8 X 7/16 KW

Description
OMEGA 70 HCB X 3.375 7/8 X 7/16 KW HUB ; 7300702

REXNORD

Part # 10313653

BDI # 21575223

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 9.25

Length Thru Bore - Millimeter: 91.948
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 177.8
Coupling Type: Elastomeric Coupling
Torque: 22125In-Lbs

Price Inventory : Available to order
Loading Price
QTY
RAPTOR 70HCB 2-15/16IN

COMPARE

RAPTOR 70HCB 2-15/16IN

Description
RAPTOR 70HCB 2-15/16" INT FIT

DODGE

Part # 015774

BDI # 20492643

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 9.25

Length Thru Bore - Millimeter: 91.948
Other Features: Components May or May Not Intermix Among Brands | Tire Style | Interference Shaft Fit | 2 Set Screws
Hub Diameter - Millimeter: 177.546
Coupling Type: Elastomeric Coupling
Torque: 22132In-Lbs

Price Inventory : Available to order
Loading Price
QTY