Page 1 of 25

Next

Compare
PX60 PARA-FLEX ELEMENT

COMPARE

PX60 PARA-FLEX ELEMENT

Description
PX60 PARA-FLEX ELEMENT ; 6-1/2" OD ELASTOMERIC TYPE RUBBER

DODGE

Part # 011106

BDI # 239803

Features

Component: Element
Width - Millimeter: 0
Inch - Metric: Inch
Material: Rubber
Outside Diameter - Inch: 6.5

Outside Diameter - Millimeter: 165.1
Other Features: Components May or May Not Intermix Among Brands | Split
Coupling Type: Elastomeric Coupling
Torque: 1800In-Lbs
Width - Inch: 0

Price Inventory : In stock
Loading Price
QTY
QF100BINSERT

COMPARE

QF100BINSERT

Description
QF100B COUPLING INSERT ; HIGH TORQUE BLUE

TIMKEN LOVEJOY

Part # QF100BINSERT

BDI # 789432

Features

Component: Insert
Inch - Metric: Inch
Material: Urethane
Outside Diameter - Inch: 6.44
Outside Diameter - Millimeter: 163.576

Other Features: Components May or May Not Intermix Among Brands | Blue
Coupling Type: Jaw Coupling

Price Inventory : In stock
Loading Price
QTY
14SC-H X 2 3/8

COMPARE

14SC-H X 2 3/8

Description
D-FLEX 14SC-H X 2 3/8 SPACER HUB; 022815

DODGE

Part # 022815

BDI # 240604

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 6.5

Length Thru Bore - Millimeter: 97.536
Other Features: Components May or May Not Intermix Among Brands | Shaft Attachment with 2 Set Screws
Hub Diameter - Millimeter: 165.1
Coupling Type: Elastomeric Coupling
Torque: 18000In-Lbs

Price Inventory : Available to order
Loading Price
QTY
14SC-H 2-3/8

COMPARE

14SC-H 2-3/8

Description
14SC-H 2-3/8 COUPLING HUB

TB WOODS

Part # 14SCH238

BDI # 988394

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Outside Diameter - Inch: 6.5
Length Thru Bore - Millimeter: 97.638

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 165.1
Hub Diameter - Inch: 6.5
Coupling Type: Elastomeric Coupling
Torque: EPDM/Neoprene 18000 | Hytrel 72480In-Lbs

Price Inventory : Available to order
Loading Price
QTY
14H 2 7/8

COMPARE

14H 2 7/8

Description
14H 2 7/8 COUPLING HUB ; QUADRA-FLEX COUPLING

MARTIN SPROCKET & GR

Part # 14H 2 7/8

BDI # 615480

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 6.5

Length Thru Bore - Millimeter: 97.638
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 165.1
Coupling Type: Elastomeric Coupling
Torque: EPDM/Neoprene 18000 | Hytrel 72480In-Lbs

Price Inventory : Available to order
Loading Price
QTY