Page 1 of 18

Next

Compare
1050WA NR 1 HUB RSB NR 0351269

COMPARE

1050WA NR 1 HUB RSB NR 0351269

Description
1050WA NR 1 HUB RSB ; NR 0351269

FALK

Part # 4700029

BDI # 18105274

Features

Bore Profile: Minimum Plain Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 7.56

Length Thru Bore - Millimeter: 45.974
Other Features: Components May or May Not Intermix Among Brands | Hub Number 1
Hub Diameter - Millimeter: 125.476
Coupling Type: Elastomeric Coupling
Torque: 1890In-Lbs

Price Inventory : Available to order
Loading Price
QTY
10S X 42MM

COMPARE

10S X 42MM

Description
10S X 42MM ELASTOMERIC HUB ; D-FLEX TYPE S NON RET

DODGE

Part # 004934

BDI # 27307734

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Cast Iron
Outside Diameter - Inch: 7.52

Length Thru Bore - Millimeter: 69
Other Features: Components May or May Not Intermix Among Brands | Sleeve
Hub Diameter - Millimeter: 111
Coupling Type: Elastomeric Coupling
Torque: TPR 2875 | Hytrel 11350In-Lbs

Price Inventory : Available to order
Loading Price
QTY
10S X 40MM

COMPARE

10S X 40MM

Description
10S X 40MM ELASTOMERIC HUB ; D-FLEX TYPE S FLANGES AND B FLANGES

DODGE

Part # 004933

BDI # 27322981

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Cast Iron
Outside Diameter - Inch: 7.52

Length Thru Bore - Millimeter: 69
Other Features: Components May or May Not Intermix Among Brands | Sleeve
Hub Diameter - Millimeter: 111
Coupling Type: Elastomeric Coupling
Torque: TPR 2875 | Hytrel 11350In-Lbs

Price Inventory : Available to order
Loading Price
QTY
10Sx65mm FLANGE #004940

COMPARE

10Sx65mm FLANGE #004940

Description
10S X 65MM ELASTOMERIC HUB ; D-FLEX TYPE S FLANGES AND B FLANGES

DODGE

Part # 004940

BDI # 27307736

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Cast Iron
Outside Diameter - Inch: 7.52

Length Thru Bore - Millimeter: 69
Other Features: Components May or May Not Intermix Among Brands | Sleeve
Hub Diameter - Millimeter: 111
Coupling Type: Elastomeric Coupling
Torque: TPR 2875 | Hytrel 11350In-Lbs

Price Inventory : Available to order
Loading Price
QTY
10Sx55mm FLANGE #004938

COMPARE

10Sx55mm FLANGE #004938

Description
10S X 55MM ELASTOMERIC HUB ; D-FLEX TYPE S NON RET

DODGE

Part # 004938

BDI # 27314097

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Cast Iron
Outside Diameter - Inch: 7.52

Length Thru Bore - Millimeter: 69
Other Features: Components May or May Not Intermix Among Brands | Sleeve
Hub Diameter - Millimeter: 111
Coupling Type: Elastomeric Coupling
Torque: TPR 2875 | Hytrel 11350In-Lbs

Price Inventory : Available to order
Loading Price
QTY