Page 1 of 2

Next

Compare
C295/C2955 COLLAR WITH HARDWARE

COMPARE

C295/C2955 COLLAR WITH HARDWARE

Description
C295/C2955 COLLAR WITH HARDWARE ; JAW COUPLING 9.62IN OD STEEL

TIMKEN LOVEJOY

Part # C295/2955-COLLAR-W/HDW

BDI # 595144

Features

Component: Collar
Width - Millimeter: 0
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 9.62

Outside Diameter - Millimeter: 244.348
Other Features: Components may or may not inter-mix among brands - With Hardware
Coupling Type: Jaw Coupling
Torque: NBR 18900 | Hytrel/Bronze 37800In-Lbs
Width - Inch: 0

Price Inventory : In stock
Loading Price
QTY
V245 ELEMENT VIVA 7392670

COMPARE

V245 ELEMENT VIVA 7392670

Description
V245 ELEMENT VIVA ; 7392670 CLOSE CPLG

REXNORD

Part # 9650280

BDI # 18146414

Features

Component: Element
Width - Millimeter: 137
Inch - Metric: Metric
Material: Polyurethane
Outside Diameter - Inch: 9.646

Outside Diameter - Millimeter: 245
Other Features: Components May or May Not Intermix Among Brands | Close Coupled | Maximum Shaft Distance 73
Coupling Type: Elastomeric Coupling
Torque: 938Nm
Width - Inch: 5.394

Price Inventory : Available to order
Loading Price
QTY
12F COVER

COMPARE

12F COVER

Description
12F COVER ; 705697

FALK

Part # 4200072

BDI # 18106991

Features

Component: Vertical Split Cover
Width - Millimeter: 50.013
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 9.688

Outside Diameter - Millimeter: 246.075
Other Features: Components May or May Not Intermix Among Brands
Coupling Type: Grid Coupling
Width - Inch: 1.969

Price Inventory : Available to order
Loading Price
QTY
D37-5-SS

COMPARE

D37-5-SS

Description
D37-5-SS FLEXIBLE DISC

TB WOODS

Part # D37-5-SS

BDI # 988116

Features

Component: Disc
Inch - Metric: Inch
Material: Stainless Steel
Outside Diameter - Inch: 9.625
Outside Diameter - Millimeter: 244.475

Other Features: Components May or May Not Intermix Among Brands | 8 Bolts | Used on HH - HSH - FSH - HFTH Series Couplings
Coupling Type: Disc Coupling
Torque: 60000In-Lbs

Price Inventory : Available to order
Loading Price
QTY
D37-5

COMPARE

D37-5

Description
D37-5 FLEXIBLE DISC

TB WOODS

Part # D37-5

BDI # 996001

Features

Component: Disc
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 9.625
Outside Diameter - Millimeter: 244.475

Other Features: Components May or May Not Intermix Among Brands | 8 Bolts | Used on HH - HSH - FSH - HFTH Series Couplings
Coupling Type: Disc Coupling
Torque: 60000In-Lbs

Price Inventory : Available to order
Loading Price
QTY