10R31/35 HUB C=1.765 WRAPFLEX 3700058
Description
10R31/35 HUB C=1.765 WRAPFLEX 3700058 ; W/FASTENER
Part # 4500095
BDI # 18484766
Features
Component:
Spacer Hub
Width - Millimeter:
44.831
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.7
Outside Diameter - Millimeter:
93.98
Coupling Type:
Elastomeric Coupling
Torque:
1150In-Lbs
Width - Inch:
1.765
Features
Bore Profile:
Bushed
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.27
Length Thru Bore - Millimeter:
60.325
Other Features:
Components May or May Not Intermix Among Brands | QD Bushing | Hardened Teeth
Hub Diameter - Millimeter:
115.9
Hub Diameter - Inch:
4.563
Coupling Type:
Chain Coupling
1080WA FLEX ELEMENT ASSY
Description
1080WA FLEX ELEMENT ASSY ; 711937 ELASTOMERIC CPLG
Part # 4700045
BDI # 18105696
Features
Component:
Element Assembly
Width - Millimeter:
44.45
Inch - Metric:
Inch
Material:
Rubber
Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Other Features:
Components May or May Not Intermix Among Brands | Includes 2 Clamp Ring and Fasteners
Coupling Type:
Elastomeric Coupling
Torque:
5400In-Lbs
Width - Inch:
1.75
1080WA FLEX ELEMENT ONLY
Description
1080WA FLEX ELEMENT ONLY ; 329924 ELASTOMERIC TYPE RUBBER
Part # 4700013
BDI # 18105697
Features
Component:
Element
Width - Millimeter:
44.45
Inch - Metric:
Inch
Material:
Rubber
Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Other Features:
Components May or May Not Intermix Among Brands
Coupling Type:
Elastomeric Coupling
Torque:
5400In-Lbs
Width - Inch:
1.75
1 1/2H EB SSLEEVE
Description
1 1/2H EB SSLEEVE GEAR COUPLING ; SERIES H NON-RETURNABLE
Part # 1968320
BDI # 314429
Features
Component:
Sleeve Assembly
Width - Millimeter:
45.237
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6
Outside Diameter - Millimeter:
152.4
Other Features:
Components should not be inter-mixed among brands - Flanged | Series H | Full Flex Coupling | Exposed Bolt
Coupling Type:
Gear Coupling
Torque:
17000In-Lbs
Width - Inch:
1.781