V290 ELEMENT VIVA 7392674
Description
V290 ELEMENT VIVA 7392674 ; 7392674 CLOSE CPLG
Part # 9650281
BDI # 18146418
Features
Component:
Element
Width - Millimeter:
153
Inch - Metric:
Metric
Material:
Polyurethane
Outside Diameter - Inch:
11.417
Outside Diameter - Millimeter:
290
Other Features:
Components May or May Not Intermix Among Brands | Close Coupled | Maximum Shaft Distance 94
Coupling Type:
Elastomeric Coupling
Torque:
1412Nm
Width - Inch:
6.024
Features
Component:
Sleeve Assembly
Width - Millimeter:
153.187
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
15.313
Outside Diameter - Millimeter:
388.95
Other Features:
Components should not be inter-mixed among brands - Flanged | Fasts | Full Flex Coupling | Exposed Bolt
Coupling Type:
Gear Coupling
Torque:
441000In-Lbs
Width - Inch:
6.031
Features
Component:
Sleeve Assembly
Width - Millimeter:
153.187
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
15.313
Outside Diameter - Millimeter:
388.95
Other Features:
Components should not be inter-mixed among brands - Flanged | Fasts | Full Flex Coupling | Shrouded Bolt
Coupling Type:
Gear Coupling
Torque:
441000In-Lbs
Width - Inch:
6.031
5F EB MSSLEEVE ASSY
Description
5F EB MSSLEEVE ASSY ; POR NON RETURNABLE
Part # 2286060
BDI # 315803
Features
Component:
Sleeve Assembly
Width - Millimeter:
153.187
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
15.313
Outside Diameter - Millimeter:
388.95
Other Features:
Components should not be inter-mixed among brands - Flanged | Fasts | Full Flex Coupling | Exposed Bolt
Coupling Type:
Gear Coupling
Torque:
441000In-Lbs
Width - Inch:
6.031