8018SF

COMPARE

8018SF

Description
8018SF COUPLING HUB ; 4-9/16" HUB DIA HUB SHAFT

MARTIN SPROCKET & GR

Part # 8018SF

BDI # 625414

Features

Bore Profile: Bushed
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 6.27

Length Thru Bore - Millimeter: 60.325
Other Features: Components May or May Not Intermix Among Brands | QD Bushing | Hardened Teeth
Hub Diameter - Millimeter: 115.9
Hub Diameter - Inch: 4.563
Coupling Type: Chain Coupling

Price Inventory : Available to order
Loading Price
QTY
1080WA FLEX ELEMENT ASSY

COMPARE

1080WA FLEX ELEMENT ASSY

Description
1080WA FLEX ELEMENT ASSY ; 711937 ELASTOMERIC CPLG

FALK

Part # 4700045

BDI # 18105696

Features

Component: Element Assembly
Width - Millimeter: 44.45
Inch - Metric: Inch
Material: Rubber
Outside Diameter - Inch: 0

Outside Diameter - Millimeter: 0
Other Features: Components May or May Not Intermix Among Brands | Includes 2 Clamp Ring and Fasteners
Coupling Type: Elastomeric Coupling
Torque: 5400In-Lbs
Width - Inch: 1.75

Price Inventory : Available to order
Loading Price
QTY
1080WA FLEX ELEMENT ONLY

COMPARE

1080WA FLEX ELEMENT ONLY

Description
1080WA FLEX ELEMENT ONLY ; 329924 ELASTOMERIC TYPE RUBBER

FALK

Part # 4700013

BDI # 18105697

Features

Component: Element
Width - Millimeter: 44.45
Inch - Metric: Inch
Material: Rubber
Outside Diameter - Inch: 0

Outside Diameter - Millimeter: 0
Other Features: Components May or May Not Intermix Among Brands
Coupling Type: Elastomeric Coupling
Torque: 5400In-Lbs
Width - Inch: 1.75

Price Inventory : Available to order
Loading Price
QTY
1 1/2B SB SLEEVE

COMPARE

1 1/2B SB SLEEVE

Description
NOT AVAILABLE IN CANADA

KOP-FLEX COUPLINGS

Part # 1961655

BDI # 315893

Features

Component: Sleeve Assembly
Width - Millimeter: 44.45
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 5

Outside Diameter - Millimeter: 127
Other Features: Components should not be inter-mixed among brands - Flanged | Fasts | Model B | Full Flex Coupling
Coupling Type: Gear Coupling
Torque: 11500In-Lbs
Width - Inch: 1.75

Price Inventory : Available to order
Loading Price
QTY