VSX125-R SPACER ELEMENT VIVA 7392706X
Description
VSX125-R SPACER ELEMENT VIVA 7392706X ; 7392706X NON RETURNABLE
Part # VSX125-R SPACER ELEMENT VIVA 7392706X
BDI # 18146750
Features
Component:
Spacer Element
Width - Millimeter:
221
Inch - Metric:
Metric
Material:
Polyurethane
Outside Diameter - Inch:
4.921
Outside Diameter - Millimeter:
125
Other Features:
Components May or May Not Intermix Among Brands | Extended Spacer Coupling | Maximum Shaft Distance 180
Coupling Type:
Elastomeric Coupling
Torque:
105Nm
Width - Inch:
8.701
PHE 30GCCOVER
Description
PHE 30GCCOVER COUPLING COVER ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHE 30GCCOVER
BDI # 1281935
Features
Component:
Sleeve Assembly
Width - Millimeter:
219
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
9.449
Outside Diameter - Millimeter:
240
Other Features:
Double Engagement
Coupling Type:
Gear Coupling
Torque:
10536Nm
Width - Inch:
8.622
Features
Component:
Sleeve
Width - Millimeter:
222.25
Inch - Metric:
Inch
Material:
EPDM
Outside Diameter - Inch:
17.906
Outside Diameter - Millimeter:
454.812
Other Features:
Components May or May Not Intermix Among Brands | 2 Piece with Retaining Ring
Coupling Type:
Elastomeric Coupling
Torque:
47250In-Lbs
Width - Inch:
8.75
Features
Component:
Sleeve
Width - Millimeter:
222.25
Inch - Metric:
Inch
Material:
EPDM
Outside Diameter - Inch:
17.906
Outside Diameter - Millimeter:
454.812
Other Features:
Components May or May Not Intermix Among Brands | 2 Piece
Coupling Type:
Elastomeric Coupling
Torque:
47250In-Lbs
Width - Inch:
8.75