PHE 1020TGHCOVER
Description
PHE 1020TGHCOVER GRID COUPLING COVER ; NON-RETURNABLE
Part # PHE 1020TGHCOVER
BDI # 1281861
Features
Component:
Horizontal Split Cover
Width - Millimeter:
66
Inch - Metric:
Metric
Material:
Aluminum
Outside Diameter - Inch:
3.976
Outside Diameter - Millimeter:
101
Other Features:
Components May or May Not Intermix Among Brands | 12MM To 30MM Bore Range | 6000 RPM Speed
Coupling Type:
Grid Coupling
Width - Inch:
2.598
10R31/35 HUB C=2.605 WRAPFLEX 3701116
Description
10R31/35 HUB C=2.605 WRAPFLEX 3701116 ; W/FASTENER
Part # 4500165
BDI # 21473836
Features
Component:
Spacer Hub
Width - Millimeter:
66.167
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.7
Outside Diameter - Millimeter:
93.98
Other Features:
Components May or May Not Intermix Among Brands | Used with Polyurethane Insert
Coupling Type:
Elastomeric Coupling
Torque:
1150In-Lbs
Width - Inch:
2.605