1040T10 COVER/GRID ASSY
Description
1040T10 COVER/GRID ASSY ; 775803 4.63" OD ALUMINUM
Part # 4300517
BDI # 18105009
Features
Component:
Horizontal Split Cover and Grid Assembly
Width - Millimeter:
69.85
Inch - Metric:
Inch
Material:
Aluminum
Outside Diameter - Inch:
4.63
Outside Diameter - Millimeter:
117.6
Other Features:
Components May or May Not Intermix Among Brands | Alloy Steel Grid | Includes Seal - Gasket Kit - Cover Hardware - Packet of LTG Grease
Coupling Type:
Grid Coupling
Width - Inch:
2.75
PHE 1040TGHCOVER
Description
PHE 1040TGHCOVER GRID COUPLING COVER ; NON-RETURNABLE
Part # PHE 1040TGHCOVER
BDI # 1281885
Features
Component:
Horizontal Split Cover
Width - Millimeter:
70
Inch - Metric:
Metric
Material:
Aluminum
Outside Diameter - Inch:
4.606
Outside Diameter - Millimeter:
117
Other Features:
Components May or May Not Intermix Among Brands | 12MM To 44MM Bore Range | 6000 RPM Speed
Coupling Type:
Grid Coupling
Width - Inch:
2.756
40R31/35 C=2.750 WRAPFLEX 3700081
Description
40R31/35 C=2.750 WRAPFLEX 3700081 ; SPACER HUB
Part # 4500113
BDI # 23136004
Features
Component:
Spacer Hub
Width - Millimeter:
69.85
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.02
Outside Diameter - Millimeter:
152.908
Coupling Type:
Elastomeric Coupling
Torque:
9100In-Lbs
Width - Inch:
2.75
20R31/35 SPACER HUB C-2.727 WRAPFLEX
Description
20R31/35 SPACER HUB C-2.727 WRAPFLEX ; W/FASTENER 3700206
Part # 10101424
BDI # 24117198
Features
Component:
Spacer Hub
Width - Millimeter:
69.266
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.45
Outside Diameter - Millimeter:
113.03
Coupling Type:
Elastomeric Coupling
Torque:
2800In-Lbs
Width - Inch:
2.727
10018 2 7/8
Description
10018 2 7/8 CHAIN COUPLING HUB ; 100 CHAIN 18 TEETH 2-7/8" BORE
Part # 10018 2 7/8
BDI # 614426
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.84
Length Thru Bore - Millimeter:
69.85
Other Features:
Components May or May Not Intermix Among Brands | Hardened Teeth | Set Screw
Hub Diameter - Millimeter:
144.475
Hub Diameter - Inch:
5.688
Coupling Type:
Chain Coupling