Features
Component:
Sleeve Assembly
Width - Millimeter:
219.2
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11
Outside Diameter - Millimeter:
279.4
Other Features:
HercuFlex | Flanged | 3500RPM Unbalance Speed | Exposed Bolt | With Seal
Coupling Type:
Gear Coupling
Torque:
203550In-Lbs
Width - Inch:
8.63
F 3.5S SLEEVE WITH O-RING
Description
F 3.5S SLEEVE WITH O-RING ; SIER BATH F TYPE STD
Part # F-3.5S-SLEEVE-W/O-RING
BDI # 597481
Features
Component:
Sleeve Assembly
Width - Millimeter:
219.2
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11
Outside Diameter - Millimeter:
279.4
Other Features:
Double Engagement | Flanged | With Vari Crown Tooth | 3500RPM Unbalanced Speed | Shrouded Bolt | With O-Ring
Coupling Type:
Gear Coupling
Torque:
151200In-Lbs
Width - Inch:
8.63
FA 3.5S SLEEVE WITH SEAL
Description
FA 3.5S SLEEVE WITH SEAL ; SIER BATH FA SERIES
Part # FA-3.5S-SLEEVE-W/SEAL
BDI # 597670
Features
Component:
Sleeve Assembly
Width - Millimeter:
219.2
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11
Outside Diameter - Millimeter:
279.4
Other Features:
Double Engagement | Flanged | 3500RPM Unbalanced Speed | Shrouded Bolt | With Molded Seal
Coupling Type:
Gear Coupling
Torque:
177000In-Lbs
Width - Inch:
8.63
F 3.5E SLEEVE WITH O-RING
Description
F 3.5E SLEEVE WITH O-RING ; 4.92IN BORE 4.19IN LG THRU BORE
Part # F-3.5E-SLEEVE-W/O-RING
BDI # 597480
Features
Component:
Sleeve Assembly
Width - Millimeter:
219.2
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11
Outside Diameter - Millimeter:
279.4
Other Features:
Double Engagement | Flanged | With Vari Crown Tooth | 3500RPM Unbalanced Speed | Exposed Bolt | With O-Ring
Coupling Type:
Gear Coupling
Torque:
151200In-Lbs
Width - Inch:
8.63
FA 3.5E SLEEVE WITH SEAL
Description
FA 3.5E SLEEVE WITH SEAL ; SIER BATH FA SERIES
Part # FA-3.5E-SLEEVE-W/SEAL
BDI # 597669
Features
Component:
Sleeve Assembly
Width - Millimeter:
219.2
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11
Outside Diameter - Millimeter:
279.4
Other Features:
Double Engagement | Flanged | 3500RPM Unbalanced Speed | Exposed Bolt | With Molded Seal
Coupling Type:
Gear Coupling
Torque:
177000In-Lbs
Width - Inch:
8.63