Page 1 of 134

Next

Compare
P385M15-JA

COMPARE

P385M15-JA

Description
P385M15-JA SPROCKET ; 38 TEETH 5MM PITCH X 0.652" BELT WD

MARTIN SPROCKET & GR

Part # P385M15-JA

BDI # 610294

Features

Pitch Diameter - Inch: 2.381
Flange Outside Diameter - Millimeter: 64.516
Inch - Metric: Metric
Outside Diameter - Inch: 2.336
Face Width - Millimeter: 16.51

Face Width - Inch: 0.65
Belt Pitch: 5 MM
Other Features: Bushing Sold Separately | Bushing Not Included | HTD Belt Style | QD Bushing | Solid Style | Reverse Mount
Global Part Number GPN: 577594
Pitch Diameter - Millimeter: 60.479

Price Inventory : In stock
Loading Price
QTY
P3814M85-SF

COMPARE

P3814M85-SF

Description
P3814M85-SF SPROCKET ; 85MM BELT WID 14MM BELT PIT 14M-85

MARTIN SPROCKET & GR

Part # P3814M85-SF

BDI # 610289

Features

Pitch Diameter - Inch: 6.667
Flange Outside Diameter - Millimeter: 181.864
Inch - Metric: Metric
Outside Diameter - Inch: 6.557
Face Width - Millimeter: 93.675

Face Width - Inch: 3.688
Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | HTD Belt Style | QD Bushing | Solid Style
Global Part Number GPN: 577697
Pitch Diameter - Millimeter: 169.34

Price Inventory : In stock
Loading Price
QTY
P38-8M-30-1610 HT250

COMPARE

P38-8M-30-1610 HT250

Description
P38-8M-30-1610 HT250 SYNCH SPROCKET

DODGE

Part # 112875

BDI # 255171

Features

Pitch Diameter - Inch: 3.81
Flange Outside Diameter - Millimeter: 105.004
Inch - Metric: Metric
Outside Diameter - Inch: 3.756
Face Width - Millimeter: 38.1

Face Width - Inch: 1.5
Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | HT250 Belt Style | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter: 96.774
Mounting Method: Bushed

Price Inventory : In stock
Loading Price
QTY
P38-5M-15AL

COMPARE

P38-5M-15AL

Description
P38-5M-15AL SYNCHRONOUS PULLEY ; 38GROVES 5MM P 15MM W

GATES

Part # 78821041

BDI # 1125691

Features

Pitch Diameter - Inch: 2.381
Inch - Metric: Metric
Outside Diameter - Inch: 2.336
Face Width - Millimeter: 19.837
Face Width - Inch: 0.781

Belt Pitch: 5 MM
Other Features: Type 6
Pitch Diameter - Millimeter: 60.477
Mounting Method: Rough Bore
Belt Width - Millimeter: 15

Price Inventory : Available to order
Loading Price
QTY
P38-20M-230

COMPARE

P38-20M-230

Description
P38-20M-230 SYNCHRONOUS PULLEY ; 38GROVES 20MM P 230MM W

GATES

Part # 78824030

BDI # 1125687

Features

Pitch Diameter - Inch: 9.524
Flange Outside Diameter - Millimeter: 265.125
Inch - Metric: Metric
Outside Diameter - Inch: 9.354
Face Width - Millimeter: 241.3

Face Width - Inch: 9.5
Belt Pitch: 20 MM
Other Features: Solid Style | Type F1
Pitch Diameter - Millimeter: 241.91
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY