PHP 76H100RSB
Description
PHP 76H100RSB TIMING PULLEY ; NON-RETURNABLE
Part # PHP 76H100RSB
BDI # 1289236
Features
Pitch Diameter - Inch:
12.096
Inch - Metric:
Inch
Outside Diameter - Inch:
12.042
Face Width - Millimeter:
33.35
Face Width - Inch:
1.313
Belt Pitch:
1/2 Inch
Other Features:
Arm Style
Pitch Diameter - Millimeter:
307.23
Mounting Method:
Rough Bore
Belt Width - Millimeter:
25.4
PHP 76H150RSB
Description
PHP 76H150RSB TIMING PULLEY ; NON-RETURNABLE
Part # PHP 76H150RSB
BDI # 1289302
Features
Pitch Diameter - Inch:
12.096
Inch - Metric:
Inch
Outside Diameter - Inch:
12.042
Face Width - Millimeter:
46
Face Width - Inch:
1.811
Belt Pitch:
1/2 Inch
Other Features:
Arm Style
Pitch Diameter - Millimeter:
307.23
Mounting Method:
Rough Bore
Belt Width - Millimeter:
38.1
PHP 76H200RSB
Description
PHP 76H200RSB TIMING PULLEY ; NON-RETURNABLE
Part # PHP 76H200RSB
BDI # 1289367
Features
Pitch Diameter - Inch:
12.096
Inch - Metric:
Inch
Outside Diameter - Inch:
12.042
Face Width - Millimeter:
59.538
Face Width - Inch:
2.344
Belt Pitch:
1/2 Inch
Other Features:
Arm Style
Pitch Diameter - Millimeter:
307.23
Mounting Method:
Rough Bore
Belt Width - Millimeter:
50.8
PHP 76H300RSB
Description
PHP 76H300RSB TIMING PULLEY ; NON-RETURNABLE
Part # PHP 76H300RSB
BDI # 1289430
Features
Pitch Diameter - Inch:
12.096
Inch - Metric:
Inch
Outside Diameter - Inch:
12.042
Face Width - Millimeter:
85.5
Face Width - Inch:
3.366
Belt Pitch:
1/2 Inch
Other Features:
Arm Style
Pitch Diameter - Millimeter:
307.24
Mounting Method:
Rough Bore
Belt Width - Millimeter:
76.2
PHP 76L075RSB
Description
PHP 76L075RSB TIMING PULLEY ; NON-RETURNABLE
Part # PHP 76L075RSB
BDI # 1289035
Features
Pitch Diameter - Inch:
9.072
Inch - Metric:
Inch
Outside Diameter - Inch:
9.042
Face Width - Millimeter:
25.4
Face Width - Inch:
1
Belt Pitch:
3/8 Inch
Other Features:
Arm Style
Pitch Diameter - Millimeter:
230.43
Mounting Method:
Rough Bore
Belt Width - Millimeter:
19.05