Page 1 of 4

Next

Compare
P905M25-SDS

COMPARE

P905M25-SDS

Description
P905M25-SDS SPROCKET ; 5MM P 90T 25MM W BORED FOR SDS BUSHING

MARTIN SPROCKET & GR

Part # P905M25-SDS

BDI # 610566

Features

Pitch Diameter - Inch: 5.639
Inch - Metric: Metric
Outside Diameter - Inch: 5.594
Face Width - Millimeter: 31.242
Face Width - Inch: 1.23

Belt Pitch: 5 MM
Other Features: Bushing Sold Separately | Bushing Not Included | HTD Belt Style | QD Bushing | Solid Style
Global Part Number GPN: 577474
Pitch Diameter - Millimeter: 143.231
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
P90-5M-25-SDS HTD

COMPARE

P90-5M-25-SDS HTD

Description
P90-5M-25-SDS HTD SYNCH SPROCKET

DODGE

Part # 114666

BDI # 255608

Features

Pitch Diameter - Inch: 5.639
Inch - Metric: Metric
Outside Diameter - Inch: 5.594
Face Width - Millimeter: 32.512
Face Width - Inch: 1.28

Belt Pitch: 5 MM
Other Features: Bushing Sold Separately | Bushing Not Included | HTD Belt Style | QD Bushing | Solid Style
Pitch Diameter - Millimeter: 143.231
Mounting Method: Bushed
Belt Width - Millimeter: 25

Price Inventory : Available to order
Loading Price
QTY
P90-5M-25-SDS

COMPARE

P90-5M-25-SDS

Description
P90-5M-25-SDS SYNCHRONOUS PULLEY

TB WOODS

Part # P905M25

BDI # 987046

Features

Pitch Diameter - Inch: 5.639
Inch - Metric: Metric
Outside Diameter - Inch: 5.594
Face Width - Millimeter: 31.242
Face Width - Inch: 1.23

Belt Pitch: 5 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style | Type D1
Pitch Diameter - Millimeter: 143.231
Mounting Method: Bushed
Belt Width - Millimeter: 25

Price Inventory : Available to order
Loading Price
QTY
P90-5MGT-15

COMPARE

P90-5MGT-15

Description
P90-5MGT-15 SYNCHRONOUS PULLEY ; 90GROVES 5MM P 15MM W

GATES

Part # 77091090

BDI # 1125914

Features

Pitch Diameter - Inch: 5.639
Inch - Metric: Metric
Outside Diameter - Inch: 5.594
Face Width - Millimeter: 22.606
Face Width - Inch: 0.89

Belt Pitch: 5 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Bushing | Solid Style | Type B1
Pitch Diameter - Millimeter: 143.231
Mounting Method: Bushed
Belt Width - Millimeter: 15

Price Inventory : Available to order
Loading Price
QTY
P90-5M-15-1610 HT250

COMPARE

P90-5M-15-1610 HT250

Description
P90-5M-15-1610 HT250 SYNCH SPROCKET

DODGE

Part # 112479

BDI # 255123

Features

Pitch Diameter - Inch: 5.639
Inch - Metric: Metric
Outside Diameter - Inch: 5.594
Face Width - Millimeter: 22.606
Face Width - Inch: 0.89

Belt Pitch: 5 MM
Other Features: Bushing Sold Separately | Bushing Not Included | HT250 Belt Style | Taper Lock Bushing
Pitch Diameter - Millimeter: 143.231
Mounting Method: Bushed
Belt Width - Millimeter: 15

Price Inventory : Available to order
Loading Price
QTY