36-5M-15 NR. 05M1536
Description
SATI 36-5M-15 NR. 05M1536
Part # 36-5M-15 NR. 05M1536
BDI # 1403835
Features
Pitch Diameter - Inch:
2.256
Flange Outside Diameter - Millimeter:
60
Inch - Metric:
Metric
Outside Diameter - Inch:
2.211
Face Width - Millimeter:
16.51
Face Width - Inch:
0.65
Belt Pitch:
5 MM
Other Features:
HTD Belt Style | Solid Style
Pitch Diameter - Millimeter:
57.3
Mounting Method:
Rough Bore
36-5M-09 NR. 05M0936
Description
SATI 36-5M-09 NR. 05M0936
Part # 36-5M-09 NR. 05M0936
BDI # 1403816
Features
Pitch Diameter - Inch:
2.256
Flange Outside Diameter - Millimeter:
60
Inch - Metric:
Metric
Outside Diameter - Inch:
2.211
Face Width - Millimeter:
10.566
Face Width - Inch:
0.416
Belt Pitch:
5 MM
Other Features:
HTD Belt Style | Solid Style
Pitch Diameter - Millimeter:
57.3
Mounting Method:
Rough Bore
36-5M-25 NR. 05M2536
Description
SATI 36-5M-25 NR. 05M2536
Part # 36-5M-25 NR. 05M2536
BDI # 1403854
Features
Pitch Diameter - Inch:
2.256
Flange Outside Diameter - Millimeter:
60
Inch - Metric:
Metric
Outside Diameter - Inch:
2.211
Face Width - Millimeter:
26.416
Face Width - Inch:
1.04
Belt Pitch:
5 MM
Other Features:
HTD Belt Style | Solid Style
Pitch Diameter - Millimeter:
57.3
Mounting Method:
Rough Bore
P365M15-MPB
Description
P365M15-MPB SYNCHRONOUS SPROCKET ; MINIMUM PLAIN BORE 101755484
Part # P365M15-MPB
BDI # 24303154
Features
Pitch Diameter - Inch:
2.256
Flange Outside Diameter - Millimeter:
61.214
Inch - Metric:
Metric
Outside Diameter - Inch:
2.211
Face Width - Millimeter:
16.51
Face Width - Inch:
0.65
Belt Pitch:
5 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
57.3
Mounting Method:
Rough Bore
P365M25-MPB
Description
P365M25-MPB SYNCHRONOUS SPROCKET ; MINIMUM PLAIN BORE 101755485
Part # P365M25-MPB
BDI # 24303156
Features
Pitch Diameter - Inch:
2.256
Flange Outside Diameter - Millimeter:
61.214
Inch - Metric:
Metric
Outside Diameter - Inch:
2.211
Face Width - Millimeter:
26.416
Face Width - Inch:
1.04
Belt Pitch:
5 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
57.3
Mounting Method:
Rough Bore