Page 1 of 13

Next

Compare
P24-8MGT-20

COMPARE

P24-8MGT-20

Description
P24-8MGT-20 SYNCHRONOUS PULLEY ; 20MM BELT W 8MM BELT PIT 8M-20

GATES

Part # 77082024

BDI # 1125559

Features

Pitch Diameter - Inch: 2.406
Flange Outside Diameter - Millimeter: 70.002
Inch - Metric: Metric
Outside Diameter - Inch: 2.352
Face Width - Millimeter: 21.59

Face Width - Inch: 0.85
Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter: 61.112
Mounting Method: Bushed

Price Inventory : In stock
Loading Price
QTY
W24-8M-35 1/2 MPB

COMPARE

W24-8M-35 1/2 MPB

Description
W24-8M-35 1/2 MPB SYNCHRONOUS PULLEY

TB WOODS

Part # W248M35

BDI # 994867

Features

Pitch Diameter - Inch: 2.406
Flange Outside Diameter - Millimeter: 70.104
Inch - Metric: Metric
Outside Diameter - Inch: 2.352
Face Width - Millimeter: 36.271

Face Width - Inch: 1.428
Belt Pitch: 8 MM
Other Features: Solid Style | Type MPB1F
Pitch Diameter - Millimeter: 61.112
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
P24-8M-30 X 1/2 MPB HT

COMPARE

P24-8M-30 X 1/2 MPB HT

Description
P24-8M-30 X 1/2 MPB HT SYNCH SPROCKET

DODGE

Part # 110721

BDI # 254568

Features

Pitch Diameter - Inch: 2.406
Flange Outside Diameter - Millimeter: 70.002
Inch - Metric: Metric
Outside Diameter - Inch: 2.352
Face Width - Millimeter: 38.1

Face Width - Inch: 1.5
Belt Pitch: 8 MM
Other Features: HT Belt Style
Pitch Diameter - Millimeter: 61.112
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
P24-8M-30 X 1/2 MPB

COMPARE

P24-8M-30 X 1/2 MPB

Description
P24-8M-30 X 1/2 MPB SYNCHRONOUS PULLEY

TB WOODS

Part # P248M30MPB

BDI # 989133

Features

Pitch Diameter - Inch: 2.406
Flange Outside Diameter - Millimeter: 70.104
Inch - Metric: Metric
Outside Diameter - Inch: 2.352
Face Width - Millimeter: 31.75

Face Width - Inch: 1.25
Belt Pitch: 8 MM
Pitch Diameter - Millimeter: 61.112
Mounting Method: Rough Bore
Belt Width - Millimeter: 30

Price Inventory : Available to order
Loading Price
QTY
P24-8M-20-JA HTD

COMPARE

P24-8M-20-JA HTD

Description
P24-8M-20-JA HTD SYNCH SPROCKET

DODGE

Part # 110701

BDI # 254551

Features

Pitch Diameter - Inch: 2.406
Flange Outside Diameter - Millimeter: 70.002
Inch - Metric: Metric
Outside Diameter - Inch: 2.352
Face Width - Millimeter: 28.575

Face Width - Inch: 1.125
Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | HTD Belt Style | QD Bushing
Pitch Diameter - Millimeter: 61.112
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY