Features
Enclosure:
Open
Outer Race Width - Millimeter:
52
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
12.598
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
22
Other Features:
Deep Groove | Riveted Solid Cage | Double Lip Friction Nitrile Rubber Seal | -20 To 120 Deg C | Shell Alvania Prelubricated
Inch - Metric:
Metric
Outside Diameter - Inch:
8.858
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
6236L1C3
Description
6236L1C3 DEEP GROOVE BALL BEARING ; 180MM ID 320MM OD 52MM W
Part # 6236L1C3
BDI # 1207588
Features
Enclosure:
Open
Outer Race Width - Millimeter:
52
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
12.598
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
265702
Cage Material:
Brass
Internal Special Features:
No
Snap Ring:
No
61836 MA/C3
Description
61836 MA /C3 DEEP GROOVE BALL BRG ; NON-RETURNABLE
Part # 61836 MA/C3
BDI # 1259143
Features
Enclosure:
Open
Outer Race Width - Millimeter:
22
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
8.858
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
263057
Cage Material:
Brass
Internal Special Features:
No
Snap Ring:
No
6236 M/C5HS0VG2211
Description
6236 M /C5HS0VG2211 DEEP GROOVE BALL BRG ; NON-RETURNABLE
Part # 6236 M/C5HS0VG2211
BDI # 1263152
Features
Enclosure:
Open
Outer Race Width - Millimeter:
52
Other Features:
Deep Groove | Heat Stabilized Less Than 150 Deg C
Inch - Metric:
Metric
Outside Diameter - Inch:
12.598
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C5-Extra-Extra Loose
Internal Special Features:
No
Snap Ring:
No