Features
Enclosure:
2 Seals
Housing Width - Millimeter:
36
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Other Features:
One Piece Outer Ring With Fractured Split | Metal to Metal Contact
Self Aligning:
Yes
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
45
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
4.724
Other Features:
One Piece Outer Ring With Fractured Split | Metal to Metal Contact
Self Aligning:
Yes
SA1-200LL
Description
SA1-200LL SPHERICAL PLAIN BEARING ; 200MMX290MMX130MM
Part # SA1-200LL
BDI # 19089896
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
100
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
11.417
Self Aligning:
Yes
Rolling Element:
Spherical Plain Bearing
SA2-20B
Description
SA2-20B SPHERICAL PLAIN BEARING ; NON RETURNABLE 31.75MM ID 50.8MM OD
Part # SA2-20B
BDI # 1229007
Features
Enclosure:
Open
Housing Width - Millimeter:
23.8
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
2
Other Features:
One Piece Outer Ring With Fractured Split | Metal to Metal Contact
Self Aligning:
Yes
SA4-100B
Description
SA4-100B SPHERICAL PLAIN BEARING ; 100MM ID 160MM OD 88MM W
Part # SA4-100B
BDI # 1229021
Features
Enclosure:
Open
Housing Width - Millimeter:
75
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
6.299
Other Features:
One Piece Outer Ring With Fractured Split | Metal to Metal Contact
Self Aligning:
Yes