Page 1 of 2

Next

Compare
GEC 320 DS/C3

COMPARE

GEC 320 DS/C3

Description
GEC 320 DS/C3 SPHERICAL PLAIN BRG

SKF

Part # GEC 320 DS/C3

BDI # 1259417

Features

Enclosure: Open
Housing Width - Millimeter: 135
Material - Ball: Steel
Material - Liner: Plastic | PTFE
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 17.323
Other Features: 2 Piece
Self Aligning: Yes

Price Inventory : Available to order
Loading Price
QTY
GE320-DO-C3

COMPARE

GE320-DO-C3

Description
GE320-DO-C3 SPHERICAL PLAIN BEARING ; POR NON RETURNABLE 320MM X 440MM X 160MM

INA

Part # GE320-DO-C3

BDI # 15041433

Features

Enclosure: Open
Housing Width - Millimeter: 135
Material - Ball: Steel
Material - Liner: PTFE
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 17.323
Other Features: Elgoglide Sliding | Internal Clearance C3-LOOSE
Self Aligning: Yes

Price Inventory : Available to order
Loading Price
QTY
GE320-DW-2RS2-B-XL

COMPARE

GE320-DW-2RS2-B-XL

Description
GE320-DW-2RS2-B-XL X-LIFE PLAIN BEARING ; POR SPHERICAL 320MM ID

INA

Part # GE320-DW-2RS2-B-XL

BDI # 19264719

Features

Enclosure: 2 Seals
Housing Width - Millimeter: 135
Material - Ball: Steel
Material - Liner: PTFE
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 17.323
Self Aligning: Yes
Rolling Element: Spherical Plain Bearing

Price Inventory : Available to order
Loading Price
QTY
GE320-DW-B-XL

COMPARE

GE320-DW-B-XL

Description
GE320-DW-B-XL X-LIFE SPHERICAL PLAIN BRG ; POR NON RETURNABLE 320MM X 440MM X 160MM

INA

Part # GE320-DW-B-XL

BDI # 19264718

Features

Enclosure: Open
Housing Width - Millimeter: 135
Material - Ball: Steel
Material - Liner: PTFE
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 17.323
Self Aligning: Yes
Rolling Element: Spherical Plain Bearing

Price Inventory : Available to order
Loading Price
QTY
GE320-DO-2RS4

COMPARE

GE320-DO-2RS4

Description
GE320-DO-2RS4 SPHERICAL PLAIN BEARING ; POR NON RETURNABLE 320MM X 440MM X 160MM

INA

Part # GE320-DO-2RS4

BDI # 19264716

Features

Enclosure: 2 Seals
Housing Width - Millimeter: 135
Material - Ball: Steel
Material - Liner: PTFE
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 17.323
Other Features: Elgoglide Sliding
Self Aligning: Yes

Price Inventory : Available to order
Loading Price
QTY