GEZ 312 ES
Description
GEZ 312 ES SPHERICAL PLAIN BRG ; NON-RETURNABLE
Part # GEZ 312 ES
BDI # 1265227
Features
Enclosure:
Open
Housing Width - Millimeter:
71.425
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
5.875
Other Features:
2 Piece | Lubrication Hole and an Annular Groove in Both Rings
Self Aligning:
Yes
Features
Enclosure:
Open
Housing Width - Millimeter:
71.425
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
5.875
Self Aligning:
No
Rolling Element:
Spherical Plain Bearing
GEZ 312 ES-2RS
Description
GEZ 312 ES-2RS SPHERICAL PLAIN BRG ; NON-RETURNABLE
Part # GEZ 312 ES-2RS
BDI # 1265228
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
71.425
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
5.875
Other Features:
2 Piece | Double Lip Seals | Lubrication Hole and an Annular Groove in Both Rings
Self Aligning:
Yes
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
71.425
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
5.875
Other Features:
2 Piece
Self Aligning:
Yes
BH6064-L
Description
BH6064L SPHERICAL PLAIN BEARING ; 3.75" ID X 6.25" OD X 3.738" WID OPEN
Part # BH6064L
BDI # 796864
Features
Enclosure:
Open
Housing Width - Millimeter:
76.2
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
6.25
Other Features:
2 Piece | High Misalignment | Single Fractured Outer Ring | Lubrication Groove in Outer Race
Self Aligning:
Yes