GE 110 TXA-2LS
Description
GE 110 TXA-2LS SPHERICAL PLAIN BEARING
Part # GE 110 TXA-2LS
BDI # 1417618
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
55
Material - Ball:
Steel
Material - Liner:
Teflon
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
6.299
Other Features:
2 Piece | Axially Split Outer Ring | Chrome Plated Ball | Self Lubricating | Triple Lip Heavy Duty Seals
Self Aligning:
Yes
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
55
Material - Ball:
Steel
Material - Liner:
Teflon
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
6.299
Other Features:
2 Piece | Axially Split Outer Ring
Self Aligning:
Yes
GE110-FO-2RS-A
Description
GE110-FO-2RS-A SPHERICAL PLAIN BRG ; NON-RETURNABLE 110MM X 180MM X 100MM
Part # GE110-FO-2RS-A
BDI # 1180431
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
70
Material - Ball:
Steel
Material - Liner:
PTFE
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
7.087
Other Features:
Elgoglide Sliding
Self Aligning:
Yes
GE 110 TXE-2LS
Description
GE 110 TXE-2LS SPHERICAL PLAIN BRG ; NON-RETURNABLE RADIAL 110X160X70MM
Part # GE 110 TXE-2LS
BDI # 24897864
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
55
Material - Ball:
Steel
Material - Liner:
PTFE
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
6.299
Self Aligning:
Yes
Rolling Element:
Spherical Plain Bearing
Features
Enclosure:
Open
Housing Width - Millimeter:
55
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
6.299
Other Features:
2 Piece | Single Axial Split in Outer Ring
Self Aligning:
Yes