Features
Enclosure:
2 Seals
Housing Width - Millimeter:
70
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
8.268
Other Features:
2 Piece
Self Aligning:
Yes
GE 120 TXG3A-2LS
Description
GE 120 TXG3A-2LS SPHERICAL PLAIN BRG ; NON-RETURNABLE
Part # GE 120 TXG3A-2LS
BDI # 1262414
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
70
Material - Ball:
Stainless Steel
Material - Liner:
Teflon
Material - Outer Member:
Stainless Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
7.087
Other Features:
2 Piece | Corrosion Resistance | Axially Split Outer Ring | Self Lubricating | Triple Lip Heavy Duty Seals
Self Aligning:
Yes
GEH 120 ES-2RS
Description
GEH 120 ES-2RS SPHERICAL PLAIN BRG ; NON-RETURNABLE
Part # GEH 120 ES-2RS
BDI # 1259949
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
70
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
8.268
Other Features:
2 Piece | Larger Tilt Angle | Double Lip Seals | Lubrication Hole and an Annular Groove in Both Rings
Self Aligning:
Yes
GE120-SX
Description
GE120-SX SPHERICAL PLAIN BRG ; NON-RETURNABLE 120MM X 180MM X 38MM
Part # GE120-SX
BDI # 18102875
Features
Enclosure:
Open
Housing Width - Millimeter:
36
Material - Ball:
Steel
Material - Liner:
PTFE
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
7.087
Other Features:
Elgoglide Sliding
Self Aligning:
Yes
GE120-HO
Description
GE120-HO SPHERICAL PLAIN BRG ; NON-RETURNABLE 120MM X 180MM X 108MM
Part # GE120-HO
BDI # 18102874
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
70
Material - Ball:
Steel
Material - Liner:
PTFE
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
7.087
Other Features:
Elgoglide Sliding
Self Aligning:
Yes