GE28-SW-A
Description
GE28-SW-A SPHERICAL PLAIN BRG ; NON-RETURNABLE
Part # GE28-SW-A
BDI # 24748636
Features
Enclosure:
Open
Housing Width - Millimeter:
15
Material - Ball:
Steel
Material - Liner:
PTFE
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Self Aligning:
Yes
Housing Outside Diameter - Millimeter:
52
GE28-SX-F7
Description
GE28-SX-F7 SPHERICAL PLAIN BRG ; NON-RETURNABLE 28MM X 52MM X 16MM
Part # GE28-SX-F7
BDI # 19264709
Features
Enclosure:
Open
Housing Width - Millimeter:
15
Material - Ball:
Steel
Material - Liner:
PTFE
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Other Features:
Elgoglide Sliding
Self Aligning:
Yes