BH 20LS
Description
BH 20LS SPHERICAL PLAIN BEARING ; 1-1/4" BORE 15/16" HOUSING WID 2-3/8" OD
Part # 1852005000
BDI # 349343
Features
Enclosure:
Open
Housing Width - Millimeter:
23.8
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
2.375
Other Features:
2 Piece | Precision | Chrome Plated Ball | Lubrication Groove in Outer Ring
Global Part Number GPN:
39524
Self Aligning:
Yes
GEZ 104 ES
Description
GEZ 104 ES SPHERICAL PLAIN BRG ; 1-1/4" BORE 15/16" HOUSING WID 2" OD
Part # GEZ 104 ES
BDI # 1418387
Features
Enclosure:
Open
Housing Width - Millimeter:
23.8
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
2
Other Features:
2 Piece | Lubrication Hole and an Annular Groove in Both Rings
Self Aligning:
Yes
Features
Enclosure:
Open
Housing Width - Millimeter:
23.8
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
2
Self Aligning:
Yes
Rolling Element:
Spherical Plain Bearing
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
27.762
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
2
Other Features:
2 Piece
Self Aligning:
Yes
B20-EL
Description
B20EL SPHERICAL PLAIN BEARING ; 1.25IN BORE 2IN OD NOT APPLICATION LINER
Part # B20EL
BDI # 796735
Features
Enclosure:
Open
Housing Width - Millimeter:
23.8
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
2
Other Features:
2 Piece | Extended Inner Ring | Single Fractured Outer Ring | Lubrication Groove in Outer Race
Self Aligning:
Yes