Page 1 of 3

Next

Compare
37SF60

COMPARE

37SF60

Description
37SF60 SPHERICAL PLAIN BEARING

TIMKEN

Part # 37SF60

BDI # 1338655

Features

Enclosure: Open
Housing Width - Millimeter: 71.425
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 5.875
Self Aligning: No
Rolling Element: Spherical Plain Bearing

Price Inventory : Available to order
Loading Price
QTY
GEZ 312 ES

COMPARE

GEZ 312 ES

Description
GEZ 312 ES SPHERICAL PLAIN BRG ; NON-RETURNABLE

SKF

Part # GEZ 312 ES

BDI # 1265227

Features

Enclosure: Open
Housing Width - Millimeter: 71.425
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 5.875
Other Features: 2 Piece | Lubrication Hole and an Annular Groove in Both Rings
Self Aligning: Yes

Price Inventory : Available to order
Loading Price
QTY
GEZ 312 ES-2RS

COMPARE

GEZ 312 ES-2RS

Description
GEZ 312 ES-2RS SPHERICAL PLAIN BRG ; NON-RETURNABLE

SKF

Part # GEZ 312 ES-2RS

BDI # 1265228

Features

Enclosure: 2 Seals
Housing Width - Millimeter: 71.425
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 5.875
Other Features: 2 Piece | Double Lip Seals | Lubrication Hole and an Annular Groove in Both Rings
Self Aligning: Yes

Price Inventory : Available to order
Loading Price
QTY
B60-ELSS

COMPARE

B60-ELSS

Description
B60ELSS SPHERICAL PLAIN BEARING ; STEEL ON STEEL

RBC BEARINGS

Part # B60ELSS

BDI # 796812

Features

Enclosure: 2 Seals
Housing Width - Millimeter: 71.425
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 5.875
Other Features: 2 Piece | Extended Inner Ring | Single Fractured Outer Ring | Lubrication Groove in Outer Race
Self Aligning: Yes

Price Inventory : Available to order
Loading Price
QTY
B60-LSSQ

COMPARE

B60-LSSQ

Description
B60LSSQ SPHERICAL PLAIN BEARING ; STEEL ON STEEL

RBC BEARINGS

Part # B60LSSQ

BDI # 796815

Features

Enclosure: 2 Seals
Housing Width - Millimeter: 71.425
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 5.875
Other Features: 2 Piece | Single Fractured Outer Ring | Lubrication Groove in Outer Race | Circular Lube Channels
Self Aligning: Yes

Price Inventory : Available to order
Loading Price
QTY