Page 1 of 5

Next

Compare
GE120GS2RS

COMPARE

GE120GS2RS

Description
GE120GS2RS SPHERICAL PLAIN BEARING ; POR

IKO

Part # GE120GS-2RS

BDI # 514666

Features

Enclosure: 2 Seals
Housing Width - Millimeter: 70
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 8.268
Other Features: 2 Piece
Self Aligning: Yes

Price Inventory : In stock
Loading Price
QTY
GE 120 TXG3A-2LS

COMPARE

GE 120 TXG3A-2LS

Description
GE 120 TXG3A-2LS SPHERICAL PLAIN BRG ; NON-RETURNABLE

SKF

Part # GE 120 TXG3A-2LS

BDI # 1262414

Features

Enclosure: 2 Seals
Housing Width - Millimeter: 70
Material - Ball: Stainless Steel
Material - Liner: Teflon
Material - Outer Member: Stainless Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 7.087
Other Features: 2 Piece | Corrosion Resistance | Axially Split Outer Ring | Self Lubricating | Triple Lip Heavy Duty Seals
Self Aligning: Yes

Price Inventory : Available to order
Loading Price
QTY
GEH 120 ES-2RS

COMPARE

GEH 120 ES-2RS

Description
GEH 120 ES-2RS SPHERICAL PLAIN BRG ; NON-RETURNABLE

SKF

Part # GEH 120 ES-2RS

BDI # 1259949

Features

Enclosure: 2 Seals
Housing Width - Millimeter: 70
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 8.268
Other Features: 2 Piece | Larger Tilt Angle | Double Lip Seals | Lubrication Hole and an Annular Groove in Both Rings
Self Aligning: Yes

Price Inventory : Available to order
Loading Price
QTY
GE120-SX

COMPARE

GE120-SX

Description
GE120-SX SPHERICAL PLAIN BRG ; NON-RETURNABLE 120MM X 180MM X 38MM

INA

Part # GE120-SX

BDI # 18102875

Features

Enclosure: Open
Housing Width - Millimeter: 36
Material - Ball: Steel
Material - Liner: PTFE
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 7.087
Other Features: Elgoglide Sliding
Self Aligning: Yes

Price Inventory : Available to order
Loading Price
QTY
GE120-HO

COMPARE

GE120-HO

Description
GE120-HO SPHERICAL PLAIN BRG ; NON-RETURNABLE 120MM X 180MM X 108MM

INA

Part # GE120-HO

BDI # 18102874

Features

Enclosure: 2 Seals
Housing Width - Millimeter: 70
Material - Ball: Steel
Material - Liner: PTFE
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 7.087
Other Features: Elgoglide Sliding
Self Aligning: Yes

Price Inventory : Available to order
Loading Price
QTY