Features
Enclosure:
Open
Housing Width - Millimeter:
80
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
9.055
Other Features:
2 Piece | Lubrication Hole and an Annular Groove in Both Rings
Self Aligning:
Yes
GE 140 TXG3A-2RS
Description
GE 140 TXG3A-2RS SPHERICAL PLAIN BEARING ; NON-RETURNABLE
Part # GE 140 TXG3A-2RS
BDI # 1262382
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
70
Material - Ball:
Stainless Steel
Material - Liner:
Teflon
Material - Outer Member:
Stainless Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
8.268
Other Features:
2 Piece | Corrosion Resistance | Self Lubricating | Double Lip Seals
Self Aligning:
Yes
GE160-FO-2RS-A
Description
GE160-FO-2RS-A SPHERICAL PLAIN BRG ; NON-RETURNABLE 160MM X 260MM X 135MM
Part # GE160-FO-2RS-A
BDI # 18314809
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
80
Material - Ball:
Steel
Material - Liner:
PTFE
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
10.236
Other Features:
Elgoglide Sliding
Self Aligning:
Yes
GE140-FO-2RS
Description
GE140-FO-2RS SPHERICAL PLAIN BRG ; NON-RETURNABLE
Part # GE140-FO-2RS-A
BDI # 1173130
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
80
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
9.055
Other Features:
2 Piece | Single Axial Split in Outer Ring | Wide Inner Ring with Increased Tilting Angle
Self Aligning:
Yes
GEG 160 ES
Description
GEG 160 ES SPHERICAL PLAIN BRG ; NON-RETURNABLE
Part # GEG 160 ES
BDI # 1258782
Features
Enclosure:
Open
Housing Width - Millimeter:
80
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
9.055
Other Features:
2 Piece | Extended Inner Ring on Both Sides | Lubrication Hole and an Annular Groove in Both Rings
Self Aligning:
Yes