Page 1 of 5

Next

Compare
GE110-UK-2RS-B

COMPARE

GE110-UK-2RS-B

Description
GE110-UK-2RS-B SPHERICAL PLAIN BRG

INA

Part # GE110-UK-2RS-B

BDI # 1173110

Features

Enclosure: 2 Seals
Housing Width - Millimeter: 55
Material - Ball: Steel
Material - Liner: Teflon
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 6.299
Other Features: 2 Piece | Axially Split Outer Ring
Self Aligning: Yes

Price Inventory : Available to order
Loading Price
QTY
GE 110 TXG3A-2LS

COMPARE

GE 110 TXG3A-2LS

Description
GE 110 TXG3A-2LS SPHERICAL PLAIN BRG ; NON-RETURNABLE

SKF

Part # GE 110 TXG3A-2LS

BDI # 1262403

Features

Enclosure: 2 Seals
Housing Width - Millimeter: 55
Material - Ball: Stainless Steel
Material - Liner: Teflon
Material - Outer Member: Stainless Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 6.299
Other Features: 2 Piece | Corrosion Resistance | Axially Split Outer Ring | Self Lubricating | Triple Lip Heavy Duty Seals
Self Aligning: Yes

Price Inventory : Available to order
Loading Price
QTY
GE 110 TXE-2LS

COMPARE

GE 110 TXE-2LS

Description
GE 110 TXE-2LS SPHERICAL PLAIN BRG ; NON-RETURNABLE RADIAL 110X160X70MM

SKF

Part # GE 110 TXE-2LS

BDI # 24897864

Features

Enclosure: 2 Seals
Housing Width - Millimeter: 55
Material - Ball: Steel
Material - Liner: PTFE
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 6.299
Self Aligning: Yes
Rolling Element: Spherical Plain Bearing

Price Inventory : Available to order
Loading Price
QTY
GE110-FO-2RS-A

COMPARE

GE110-FO-2RS-A

Description
GE110-FO-2RS-A SPHERICAL PLAIN BRG ; NON-RETURNABLE 110MM X 180MM X 100MM

INA

Part # GE110-FO-2RS-A

BDI # 1180431

Features

Enclosure: 2 Seals
Housing Width - Millimeter: 70
Material - Ball: Steel
Material - Liner: PTFE
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 7.087
Other Features: Elgoglide Sliding
Self Aligning: Yes

Price Inventory : Available to order
Loading Price
QTY
GE110-DO

COMPARE

GE110-DO

Description
GE110-DO SPHERICAL PLAIN BRG ; NON-RETURNABLE

INA

Part # GE110-DO

BDI # 1173105

Features

Enclosure: Open
Housing Width - Millimeter: 55
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 6.299
Other Features: 2 Piece | Single Axial Split in Outer Ring
Self Aligning: Yes

Price Inventory : Available to order
Loading Price
QTY