Page 1 of 2

Next

Compare
GEZ 600 ES-2RS

COMPARE

GEZ 600 ES-2RS

Description
GEZ 600 ES-2RS SPHERICAL PLAIN BRG ; NON-RETURNABLE

SKF

Part # GEZ 600 ES-2RS

BDI # 1265235

Features

Enclosure: 2 Seals
Housing Width - Millimeter: 104.775
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 8.75
Other Features: 2 Piece | Double Lip Seals | Lubrication Hole and an Annular Groove in Both Rings
Self Aligning: Yes

Price Inventory : Available to order
Loading Price
QTY
60SBB96

COMPARE

60SBB96

Description
60SBB96 SPHERICAL PLAIN BEARING

TIMKEN

Part # 60SBB96

BDI # 1347785

Features

Enclosure: Open
Housing Width - Millimeter: 104.775
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 8.75
Self Aligning: No
Rolling Element: Spherical Plain Bearing

Price Inventory : Available to order
Loading Price
QTY
GEZ 600 ES

COMPARE

GEZ 600 ES

Description
GEZ 600 ES SPHERICAL PLAIN BRG ; NON-RETURNABLE

SKF

Part # GEZ 600 ES

BDI # 1265234

Features

Enclosure: Open
Housing Width - Millimeter: 104.775
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 8.75
Other Features: 2 Piece | Lubrication Hole and an Annular Groove in Both Rings
Self Aligning: Yes

Price Inventory : Available to order
Loading Price
QTY
SBB962RS

COMPARE

SBB962RS

Description
SBB962RS SPHERICAL PLAIN BEARING ; 6" ID X 8-3/4" OD X 4.75" W

IKO

Part # SBB96-2RS

BDI # 516600

Features

Enclosure: 2 Seals
Housing Width - Millimeter: 104.775
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 8.75
Other Features: 2 Piece
Self Aligning: Yes

Price Inventory : Available to order
Loading Price
QTY
SB150A

COMPARE

SB150A

Description
SB150A SPHERICAL PLAIN BEARING ; 150MM ID X 220MM OD X 120MM W

IKO

Part # SB150A

BDI # 17219455

Features

Enclosure: Open
Housing Width - Millimeter: 105
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 8.661
Other Features: 2 Piece
Self Aligning: Yes

Price Inventory : Available to order
Loading Price
QTY