Page 1 of 7

Next

Compare
GE180-FO-2RS-A

COMPARE

GE180-FO-2RS-A

Description
GE180-FO-2RS-A SPHERICAL PLAIN BRG ; NON-RETURNABLE

INA

Part # GE180-FO-2RS-A

BDI # 1173162

Features

Enclosure: 2 Seals
Housing Width - Millimeter: 100
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 11.417
Other Features: 2 Piece | Single Axial Split in Outer Ring | Wide Inner Ring with Increased Tilting Angle
Self Aligning: Yes

Price Inventory : Available to order
Loading Price
QTY
GE 180 TXA-2RS

COMPARE

GE 180 TXA-2RS

Description
GE 180 TXA-2RS SPHERICAL PLAIN BRG ; NON-RETURNABLE

SKF

Part # GE 180 TXA-2RS

BDI # 1417569

Features

Enclosure: 2 Seals
Housing Width - Millimeter: 80
Material - Ball: Steel
Material - Liner: Teflon
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 10.236
Other Features: 2 Piece | Axially Split Outer Ring | Chrome Plated Ball | Self Lubricating | Double Lip Seals
Self Aligning: Yes

Price Inventory : Available to order
Loading Price
QTY
GE180-DO-2RS-A-C3

COMPARE

GE180-DO-2RS-A-C3

Description
GE180-DO-2RS-A-C3 SPHERICAL PLAIN BRG ; NON-RETURNABLE 180MM X 260MM X 105MM

INA

Part # GE180-DO-2RS-A-C3

BDI # 24584718

Features

Enclosure: 2 Seals
Housing Width - Millimeter: 80
Material - Ball: Steel
Material - Liner: PTFE
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 10.236
Other Features: Elgoglide Sliding | Internal Clearance C3-LOOSE
Self Aligning: Yes

Price Inventory : Available to order
Loading Price
QTY
GE180-DO-2RS-A

COMPARE

GE180-DO-2RS-A

Description
GE180-DO-2RS-A PALIER LISSE SPHERIQUE

INA

Part # GE180-DO-2RS-A

BDI # 1173161

Features

Enclosure: 2 Seals
Housing Width - Millimeter: 80
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 10.236
Other Features: 2 Piece | Single Axial Split in Outer Ring
Self Aligning: Yes

Price Inventory : Available to order
Loading Price
QTY
GE 180 TXG3A-2RS

COMPARE

GE 180 TXG3A-2RS

Description
GE 180 TXG3A-2RS SPHERICAL PLAIN BRG ; NON-RETURNABLE

SKF

Part # GE 180 TXG3A-2RS

BDI # 1262364

Features

Enclosure: 2 Seals
Housing Width - Millimeter: 80
Material - Ball: Stainless Steel
Material - Liner: Teflon
Material - Outer Member: Stainless Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 10.236
Other Features: 2 Piece | Corrosion Resistance | Self Lubricating | Double Lip Seals
Self Aligning: Yes

Price Inventory : Available to order
Loading Price
QTY