GE460-DW-B-XL

COMPARE

GE460-DW-B-XL

Description
GE460-DW-B-XL X-LIFE SPHERICAL PLAIN BRG ; POR NON RETURNABLE 460MM X 620MM X 218MM

INA

Part # GE460-DW-B-XL

BDI # 1173267

Features

Enclosure: Open
Housing Width - Millimeter: 185
Material - Ball: Steel
Material - Liner: Teflon
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 24.409
Other Features: 2 Piece | Axially Split Outer Ring
Self Aligning: Yes

Price Inventory : Available to order
Loading Price
QTY