Page 1 of 3

Next

Compare
GEZ 312 ES

COMPARE

GEZ 312 ES

Description
GEZ 312 ES SPHERICAL PLAIN BRG ; NON-RETURNABLE

SKF

Part # GEZ 312 ES

BDI # 1265227

Features

Enclosure: Open
Housing Width - Millimeter: 71.425
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 5.875
Other Features: 2 Piece | Lubrication Hole and an Annular Groove in Both Rings
Self Aligning: Yes

Price Inventory : Available to order
Loading Price
QTY
37SF60

COMPARE

37SF60

Description
37SF60 SPHERICAL PLAIN BEARING

TIMKEN

Part # 37SF60

BDI # 1338655

Features

Enclosure: Open
Housing Width - Millimeter: 71.425
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 5.875
Self Aligning: No
Rolling Element: Spherical Plain Bearing

Price Inventory : Available to order
Loading Price
QTY
GEZ 312 ES-2RS

COMPARE

GEZ 312 ES-2RS

Description
GEZ 312 ES-2RS SPHERICAL PLAIN BRG ; NON-RETURNABLE

SKF

Part # GEZ 312 ES-2RS

BDI # 1265228

Features

Enclosure: 2 Seals
Housing Width - Millimeter: 71.425
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 5.875
Other Features: 2 Piece | Double Lip Seals | Lubrication Hole and an Annular Groove in Both Rings
Self Aligning: Yes

Price Inventory : Available to order
Loading Price
QTY
SBB602RS

COMPARE

SBB602RS

Description
SBB602RS SPHERICAL PLAIN BEARING

IKO

Part # SBB60-2RS

BDI # 516587

Features

Enclosure: 2 Seals
Housing Width - Millimeter: 71.425
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 5.875
Other Features: 2 Piece
Self Aligning: Yes

Price Inventory : Available to order
Loading Price
QTY
BH6064-L

COMPARE

BH6064-L

Description
BH6064L SPHERICAL PLAIN BEARING ; 3.75" ID X 6.25" OD X 3.738" WID OPEN

RBC BEARINGS

Part # BH6064L

BDI # 796864

Features

Enclosure: Open
Housing Width - Millimeter: 76.2
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 6.25
Other Features: 2 Piece | High Misalignment | Single Fractured Outer Ring | Lubrication Groove in Outer Race
Self Aligning: Yes

Price Inventory : Available to order
Loading Price
QTY