GE100-TXE-2LS
Description
GE100-TXE-2LS SPHERICAL PLAIN BRG ; NON-RETURNABLE 100MM ID 150MM OD
Part # GE 100 TXE-2LS
BDI # 23954130
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
55
Material - Ball:
Steel
Material - Liner:
PTFE
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Self Aligning:
Yes
Rolling Element:
Spherical Plain Bearing
GE 100 TXG3A-2LS
Description
GE 100 TXG3A-2LS SPHERICAL PLAIN BRG ; NON-RETURNABLE
Part # GE 100 TXG3A-2LS
BDI # 1262372
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
55
Material - Ball:
Stainless Steel
Material - Liner:
Teflon
Material - Outer Member:
Stainless Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Other Features:
2 Piece | Corrosion Resistance | Axially Split Outer Ring | Self Lubricating | Triple Lip Heavy Duty Seals
Self Aligning:
Yes
GEG 100 ES
Description
GEG 100 ES SPHERICAL PLAIN BRG ; NON-RETURNABLE 100MMX150MMX100MM
Part # GEG 100 ES
BDI # 1268044
Features
Enclosure:
Open
Housing Width - Millimeter:
55
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Other Features:
2 Piece | Extended Inner Ring on Both Sides | Lubrication Hole and an Annular Groove in Both Rings
Self Aligning:
Yes
GE100-FO-2RS-A
Description
GE100-FO-2RS-A PALIER LISSE SPHERIQUE
Part # GE100-FO-2RS-A
BDI # 1173093
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
55
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
6.299
Other Features:
2 Piece | Single Axial Split in Outer Ring | Wide Inner Ring with Increased Tilting Angle
Self Aligning:
Yes
GEH 100 ES-2RS
Description
GEH 100 ES-2RS SPHERICAL PLAIN BRG ; NON-RETURNABLE
Part # GEH 100 ES-2RS
BDI # 1419179
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
55
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
6.299
Other Features:
2 Piece | Larger Tilt Angle | Double Lip Seals | Lubrication Hole and an Annular Groove in Both Rings
Self Aligning:
Yes