Page 1 of 3

Next

Compare
50SBB80

COMPARE

50SBB80

Description
50SBB80 SPHERICAL PLAIN BEARING

TIMKEN

Part # 50SBB80

BDI # 1345701

Features

Enclosure: Open
Housing Width - Millimeter: 95.25
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 7.75
Self Aligning: No
Rolling Element: Spherical Plain Bearing

Price Inventory : Available to order
Loading Price
QTY
GE127-ZO-HLN

COMPARE

GE127-ZO-HLN

Description
GE127-ZO-HLN SPHERICAL PLAIN BRG ; NON-RETURNABLE 127MM X 196.85MM

INA

Part # GE127-ZO-HLN

BDI # 18102876

Features

Enclosure: Open
Housing Width - Millimeter: 95.25
Material - Ball: Steel
Material - Liner: PTFE
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 7.75
Other Features: Elgoglide Sliding
Self Aligning: Yes

Price Inventory : Available to order
Loading Price
QTY
GEZ 500 ES

COMPARE

GEZ 500 ES

Description
GEZ 500 ES SPHERICAL PLAIN BRG ; NON-RETURNABLE

SKF

Part # GEZ 500 ES

BDI # 1265232

Features

Enclosure: Open
Housing Width - Millimeter: 95.25
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 7.75
Other Features: 2 Piece | Lubrication Hole and an Annular Groove in Both Rings
Self Aligning: Yes

Price Inventory : Available to order
Loading Price
QTY
GEZ 500 ES-2RS

COMPARE

GEZ 500 ES-2RS

Description
GEZ 500 ES-2RS SPHERICAL PLAIN BRG ; NON-RETURNABLE

SKF

Part # GEZ 500 ES-2RS

BDI # 1265233

Features

Enclosure: 2 Seals
Housing Width - Millimeter: 95.25
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 7.75
Other Features: 2 Piece | Double Lip Seals | Lubrication Hole and an Annular Groove in Both Rings
Self Aligning: Yes

Price Inventory : Available to order
Loading Price
QTY
SBB802RS

COMPARE

SBB802RS

Description
SBB802RS SPHERICAL PLAIN BEARING ; 5" ID X 7-3/4" OD X 4.375" W

IKO

Part # SBB80-2RS

BDI # 516598

Features

Enclosure: 2 Seals
Housing Width - Millimeter: 95.25
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 7.75
Other Features: 2 Piece
Self Aligning: Yes

Price Inventory : Available to order
Loading Price
QTY